Buy more than* S$200* and get FREE SHIPPING

A Chuck, Drill

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Attachable Shaft Diameter (mm)
(D-3)0.6-1.5
Compatible
D-3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A Chuck, Drill 37593473 26.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For thin drilling work of printed circuit board
5
From Japan
On 2015-10-07 14:59:41
I got lost A Teck for Mini Drill D - 3, I happened to find it with Monotaro this time I bought the mini drill, I bought it. It is now possible to use drills of up to 1.5 mm, making printed circuit boards. Although I am satisfied with things and use, it feels a little high if I think that this is that value.
This review is about item#37593473.
It is a chuck of a mini drill.
5
From Japan
On 2015-08-23 15:43:14
You can now use mini drills that fit properly and can not be used because they have been lost.
This review is about item#37593473.

Related Products