Buy more than* S$200* and get FREE SHIPPING

Universal Circuit Board

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plate Thickness t (mm)
1.6
Finishing Treatment
Flux
Attachment Hole
phi3 screw holes for length
Pitch (mm)
4
Hole Diameter (phi mm)
(Hole pattern) 1.0
Material
(Single-sided) paper phenol
...see all
Product Options
ADD TO CART
Pattern Outside Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pattern Outside Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dot 86x172 Dot 1Sheet 1 AT-1W(44) 37594015 6.10 SGD
In stock
Dot / dot consolidated 86x86 4 dots pattern 1Sheet 1 AT-40S(45) 37594024 3.27 SGD
In stock
Dot 86x86 Dot 1Sheet 1 AT-1S(43) 37594006 3.34 SGD
In stock
Dot / dot consolidated 86x172 4 dots pattern 1Sheet 1 AT-40W(46) 37594033 6.12 SGD
Shipped after 2017-09-29
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Circuit using transistor
5
From Japan
On 2017-05-23 20:23:42
It is extremely easy to handle when creating circuits with transistors, resistors, etc. without using ICs, so far we have used dozens of cards.
This review is about item#37594015.
Condenser battery
4
From Japan
On 2016-06-14 15:37:42
No, it is profitable and profitable, whether it is sticky, it is thick and hard, it takes time and effort to cut, I wonder if there is a way.
This review is about item#37594015.

Related Products