Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Light Box

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Employing lamps
FL-UV8BL (Sanhatoya Lightbox dedicated tube)
Peak Wavelength (nm)
365
Light Source
Near-ultraviolet radiation
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
313x170x161 (not including protrusions, including the handle)
Power
50 / 60Hz shared AC100V
Power Consumption (W)
20
Weight (kg)
1.6
Dimension (mm)
(Maximum exposure) 150x200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 BOX-S3000 37595975 409.99 SGD
In stock
ADD TO CART

Related Products