Buy more than* S$200* and get FREE SHIPPING

Universal Base Material

4.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Land Plate Thickness t (mm) Pattern Pitch (mm) Hole Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Land Plate Thickness t (mm) Pattern Pitch (mm) Hole Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.54mm pitch Phi1.0 1.6 Change 2.5 / 2.0 / 1.5mm pitch - - (Single-sided) paper phenol 1Sheet 1 ICB-019 37595126 12.99 SGD
In stock
- 1.6 Dot 2.54 0.9 One side, paper phenol 1Sheet 1 ICB-504 37593674 5.99 SGD
In stock
- 1.6 Dot 2.54 1.0 Single-sided, paper epoxy 1Sheet 1 ICB-98-FL 37593902 25.99 SGD
In stock
- 1.6 Dot 2.54 0.9 Double-sided glass epoxy 1Sheet 1 ICB-98GH-PBF 37593936 68.99 SGD
Shipped after 2018-03-01
- 1.6 Dot 2.54 1.0 Single-sided glass epoxy 1Sheet 1 ICB-98G-PBF 37593927 55.99 SGD
In stock
- 1.6 Dot 2.54 0.9 Double-sided glass composite 1Sheet 1 ICB-502H-PBF 37593656 31.99 SGD
In stock
- 1.6 Dot 2.54 0.9 Double-sided glass composite 1Sheet 1 ICB-502H 37593647 27.99 SGD
Shipped after 2018-03-01
- 1.2 IC pattern 2.54 1.0 Single-sided glass Composite 1Sheet 1 ICB-97U 37593884 13.99 SGD
In stock
- 1 Dot 2.54 0.9 Two-sided-glass epoxy (FR-4) 1Sheet 1 ICB-92 37593744 20.99 SGD
Shipped after 2018-03-01
- 1.6 Dot 2.54 1.0 Double-sided glass epoxy 1Sheet 1 ICB-97GHD-PBF 37593875 23.99 SGD
In stock
- 1.6 Dot 2.54 1 Single-sided, paper phenol 1Sheet 1 ICB-505 37593683 6.99 SGD
In stock
- 1.6 Dot 2.54 1.0 Single-sided, paper phenol 1Sheet 1 ICB-503 37593665 3.99 SGD
In stock
- 1.6 IC pattern OK IC16P28 co 2.54 0.9 Single-sided glass epoxy 1Sheet 1 CPU-131-PBF 37594925 30.99 SGD
Shipped after 2018-03-01
- 1.6 Dot 2.54 1.0 Single-sided, paper phenol 1Sheet 1 ICB-99L 37593954 11.99 SGD
Shipped after 2018-03-01
- 1.6 Dot Shielded 2.54 1.0 Both sides, paper epoxy 1Sheet 1 ICB-98DSE 37593911 27.99 SGD
Shipped after 2018-03-01
- 1.6 Dot 2.54 1.0 Double-sided glass composite 1Sheet 1 ICB-97GHD 37593866 23.99 SGD
In stock
- 1.6 Dot 2.54 1.0 One side Green epoxy 1Sheet 1 ICB-97B 37593857 10.99 SGD
In stock
- 1.2 Dot 2.54 1.0 Single-sided glass composite 1Sheet 1 ICB-97 37593841 16.99 SGD
Shipped after 2018-03-01
- 1.6 Dot 2.54 1.0 One side and paper phenol (FR-1) 1Sheet 1 ICB-502-FL 37593631 13.99 SGD
Shipped after 2018-03-01
- 1.6 Dot 2.54 0.9 Double-sided glass epoxy 1Sheet 1 ICB-500GH 37593622 119.99 SGD
Shipped after 2018-03-01
- 1.6 Dot 2.54 0.9 Single-sided glass epoxy 1Sheet 1 ICB-500G 37593613 88.99 SGD
Shipped after 2018-03-01
- 1.6 Dot 2.54 0.9 Single-sided, paper phenol 1Sheet 1 ICB-500F 37593604 28.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Production of homebrew amp
5
From Japan
On 2016-02-15 15:17:59
For goods, the board is not bent compared to foreign-made, it is strong and it is wonderful.
This review is about item#37593674.
Substrate for relay
5
From Japan
On 2015-07-20 14:51:09
Since it is a glass epoxy board, it is safe to heat. Price is high.
This review is about item#37593936.
It is used for test of simple circuit.
5
From Japan
On 2014-05-15 11:06:24
There are no special mention points. It is an ordinary universal board. Recently, pitch and patterns have become versatile, making it easier to place parts when prototyping. Mr. Sunhayato is a well-established store in this field, I think that the demands of people who use it are well understood.
This review is about item#37593552.
Electronic circuit design and electronic circuit fabrication
3
From Japan
On 2014-02-02 07:28:18
Glass epo is relatively durable and it is unlikely to break, so I often use it.
This review is about item#37593552.

Related Products