Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Heat Dissipation Double Sided Tape

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Peeling Strength (MPa)
0.862(125psi)
Thermal Conductivity (W/mk)
0.5
Adhesive
Strong adhesion acrylic adhesive
Incombustibility
UL94V-O
Resistance
(Thermal resistance) 3.4 deg C cm 2 / W
Color
White
Dimension (mm)
43x43x0.15
Material
(Filler) aluminum oxide / (carrier) aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3Sheet) 1 HF-S43 37597244 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Adhesion of Peltier element and heat sink
4
From Japan
On 2014-10-30 08:59:03
It is easier and more convenient to use paste.
This review is about item#37597244.

Related Products