Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Universal Base Material Mini Icb Base Material

4.60 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Finishing Treatment
Flux, (component side) white silk print
Pitch (mm)
2.54
...see all
Product Options
ADD TO CART
Plate Thickness t (mm) Pattern Hole Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Thickness t (mm) Pattern Hole Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 Dot/IC pattern 1 Single-sided, paper phenol 1Sheet 1 ICB-288V 37593534 1.23 SGD
In stock
1.2 Dot / IC pattern 1 One side and glass composite 1Sheet 1 ICB-288GU 37593507 1.97 SGD
In stock
1.2 Dot / IC pattern 1 One side and glass composite 1Sheet 1 ICB-288GV 37593516 1.97 SGD
In stock
1.6 Dot pattern (Hole pattern)1.0 (single sided) paper phenolic 1Sheet 1 ICB-288 37594907 1.26 SGD
In stock
1.2 Dot pattern (Hole pattern)1.0 (single sided) glass composite 1Sheet 1 ICB-288G 37594916 1.97 SGD
In stock
1.6 Dot/IC pattern 1.0 Single sided paper phenolic 1Sheet 1 ICB-288U 37593525 1.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Circuit created
5
From Japan
On 2017-02-13 17:39:55
Staple commodity. Have been used with confidence has excellent quality.
This review is about item#37594907.
Electronic tools
3
From Japan
On 2015-10-02 22:13:30
it is normal. We do not have a problem.
This review is about item#37594907.
Use of the LED lighting equipment at the time of power failure
5
From Japan
On 2015-01-12 13:40:23
Thank you for goods handling to us Monotarou like of corporate efforts to this haberdashery! We wish the future of your success of your company.
This review is about item#37594907.
Work
5
From Japan
On 2014-12-10 14:38:10
It is a goods price commensurate
This review is about item#37593507.
For LED lamps own
5
From Japan
On 2014-08-13 14:32:03
We buy looking for a foundation for creating a LED lamp. It was cheap but there was no problem.
This review is about item#37594907.

Related Products