Buy more than* S$200* and get FREE SHIPPING

Universal Circuit Board

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all
Product Options
ADD TO CART
Pattern Pitch (mm) Hole Diameter (phi mm) Material Plate Thickness t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pattern Pitch (mm) Hole Diameter (phi mm) Material Plate Thickness t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dot 2.54 0.9 Double-sided glass epoxy 1.6 1Sheet 1 ICB-93WGH-PBF 37593771 23.45 SGD
Shipped after 2017-04-04
Dot 2.54 1.0 Single-sided glass epoxy 1.2 1Sheet 1 ICB-93SG-PBF 37593753 5.99 SGD
Shipped after 2017-04-04
IC pattern 2.54 1.0 Single-sided glass composite 1.2 1Sheet 1 ICB-86G-PBF 37593692 2.81 SGD
Shipped after 2017-04-04
Dot pattern 2.54 0.9 Double-sided glass composite 1.2 1Sheet 1 ICB-88SEG-PBF 37593726 4.23 SGD
Shipped after 2017-04-04
2.54mm pitch dot pattern 2.54 0.9 Double-sided glass composite 1.2 1Sheet 1 ICB-88GH-PBF 37593717 6.12 SGD
In stock
IC pattern 2.54 (Hole pattern) 1.0 (Single-sided) glass composite 1.2 1Sheet 1 ICB-86G 37595004 2.38 SGD
In stock
Dot 2.54 0.9 Double-sided glass epoxy 1.6 1Sheet 1 ICB-93SGH-PBF 37593762 13.53 SGD
Shipped after 2017-04-04
2.54mm pitch dot pattern 2.54 1.0 Single-sided glass composite 1.2 1Sheet 1 ICB-88G-PBF 37593701 2.81 SGD
Shipped after 2017-03-31
IC pattern 2.54 (Hole pattern) 1.0 (Single-sided) paper phenol 1.6 1Sheet 1 ICB-87 37595013 1.58 SGD
Shipped after 2017-04-04
IC pattern 2.54 (Hole pattern) 1.0 (Single-sided) paper phenol 1.6 1Sheet 1 ICB-86 37594995 1.55 SGD
In stock
Dot 2.54 (Hole pattern) 0.9 (Both sides) glass epoxy 1.6 1Sheet 1 ICB-93WGH 37595074 23.45 SGD
Shipped after 2017-04-04
Dot 2.54 (Hole pattern) 1.0 (Single-sided) paper phenol 1.6 1Sheet 1 ICB-93W 37595065 7.65 SGD
Shipped after 2017-04-04
Dot 2.54 1 Single-sided, paper phenol 1.6 1Sheet 1 ICB-90 37593735 2.81 SGD
In stock
Consolidated dot 2.54 (Hole pattern) 1.0 (Single-sided) paper phenol 1.6 1Sheet 1 ICB-93S-2 37595047 4.51 SGD
In stock
One for DIP IC - - (Single-sided) paper phenol 1.6 1Sheet 1 ICB-91 37595031 2.84 SGD
In stock
Dot 2.54 (Hole pattern) 1.0 (Both sides) glass composite 1.6 1Sheet 1 ICB-90GH 37595022 6.82 SGD
Shipped after 2017-04-04
Dot 2.54 (Hole pattern) 1.0 (Single-sided) glass composite 1.2 1Sheet 1 ICB-93SG 37595056 5.22 SGD
Shipped after 2017-03-31
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a universal substrate for arduino
5
From Japan
On 2015-09-01 22:43:33
On both sides and place the L-shaped pin header. Then, is one because it led in a pattern to the inside, I am in various parts is likely to put the novice. It can be used as the center of two rows even when the power supply line, I think it's easy to use as a universal substrate for arduino. I'm glad I bought it.
This review is about item#37594995.
For electronic circuit switching
5
From Japan
On 2015-07-20 01:28:33
Size is also just good, easy-to-use.
This review is about item#37593735.

Related Products