Buy more than* S$200* and get FREE SHIPPING

Photosensitive Circuit Board

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Quality Keeping Period
12 month
Appearance
Exposure appearance change / green -> blue
Incombustibility
94V-O
Wavelength (nm)
Exposure / 300 to 450 (ghi-ray wavelength)
Sensitivity
L / S (microm / microm): <200/200
...see all
Product Options
ADD TO CART
Water Absorption Rate (%) Pencil Hardness Heat Resistant Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Water Absorption Rate (%) Pencil Hardness Heat Resistant Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.05 to 0.10 ≧ 2H Solder (260 deg C) / 120 seconds or more 1.6tx200x250 Simplex / glass epoxy (FR4) 1Sheet 1 NZ-G35K 37595713 28.08 SGD
In stock
0.05 to 0.10 ≧ 2H Solder (260 deg C) / 120 seconds or more 1.6tx200x250 Duplex / glass epoxy (FR4) 1Sheet 1 NZ-G35KR 37595722 32.31 SGD
Shipped after 2017-01-25
1.0 to 1.2 ≧ 2H Solder (260 deg C) / 10 to 30 seconds 1.6tx75x100 Simplex / paper phenol (FR1) 1Sheet 1 NZ-P10K 37595792 6.10 SGD
In stock
1.0 to 1.2 ≧ 2H Solder (260 deg C) / 10 to 30 seconds 1.6tx100x150 Simplex / paper phenol (FR1) 1Sheet 1 NZ-P12K 37595817 8.10 SGD
In stock
0.05 to 0.10 ≧ 2H Solder (260 deg C) / 120 seconds or more 1.6tx200x300 Duplex / glass epoxy (FR4) 1Sheet 1 NZ-G36KR 37595747 40.03 SGD
Shipped after 2017-01-25
1.26 ≧ 2H Solder (260 deg C) / 60 seconds 0.085tx80x300 Simplex / polyimide (flexible substrate) 1Sheet 1 NZ-M2K 37595765 16.83 SGD
In stock
1.26 ≧ 2H Solder (260 deg C) / 60 seconds 0.085tx150x200 Simplex / polyimide (flexible substrate) 1Sheet 1 NZ-M3K 37595774 23.73 SGD
In stock
1.0 to 1.2 =>2H Solder (260 deg C) / 10 to 30 seconds 1.6tx150x200 Simplex / paper phenol (FR1) 1Sheet 1 NZ-P15K 37595835 10.68 SGD
In stock
0.05 to 0.10 ≧ 2H Solder (260 deg C) / 120 seconds or more 1.6tx200x300 Simplex / glass epoxy (FR4) 1Sheet 1 NZ-G36K 37595731 35.57 SGD
In stock
1.0 to 1.2 ≧ 2H Solder (260 deg C) / 10 to 30 seconds 1.6tx100x100 Simplex / paper phenol (FR1) 1Sheet 1 NZ-P11K 37595801 6.82 SGD
Shipped after 2017-01-25
1.0 to 1.2 ≧ 2H Solder (260 deg C) / 10 to 30 seconds 1.6tx100x200 Simplex / paper phenol (FR1) 1Sheet 1 NZ-P13K 37595826 9.63 SGD
Shipped after 2017-01-25
1.0 to 1.2 ≧ 2H Solder (260 deg C) / 10 to 30 seconds 1.6tx200x250 Simplex / paper phenol (FR1) 1Sheet 1 NZ-P17K 37595844 13.49 SGD
Shipped after 2017-01-25
1.0 to 1.2 ≧ 2H Solder (260 deg C) / 10 to 30 seconds 1.6tx200x300 Simplex / paper phenol (FR1) 1Sheet 1 NZ-P18K 37595853 15.79 SGD
In stock
1.26 ≧ 2H Solder (260 deg C) / 60 seconds 0.085tx200x300 Simplex / polyimide (flexible substrate) 1Sheet 1 NZ-M4K 37595783 38.74 SGD
Shipped after 2017-01-25
1.26 >= 2H Solder (260 deg C) / 60 seconds 0.085tx100x150 Simplex / polyimide (flexible substrate) 1Sheet 1 NZ-M1K 37595756 13.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
This is useful because when the board exposure.
5
From Japan
On 2016-08-25 16:23:56
It can work even without a complete darkroom short exposure time
This review is about item#37595792.
Prototype
5
From Japan
On 2016-04-08 00:53:28
There was a non-uniformity in the photosensitive agent application of part of the edge. Since the color is different visually at the time of out of the bag, it is not because of the gas. It is possible to fully cover the layout, there is no problem if you use with care.
This review is about item#37595853.
Small lot creation of the electronic circuit board
5
From Japan
On 2014-05-17 14:42:44
Since going well but then directly exposed in sunlight because it does not have the exposure device, why not put the Toka way of sunlight available to the manual?
This review is about item#37595835.

Related Products