Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Perforated Circuit Board

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., For development, please use our developing agent (DP-10,50) or development fluid (DP-1000). DP-303 is not available.
Quality Keeping Period
12 month
Incombustibility
(UL method) 94V-O
Wavelength (nm)
Exposure / 300 to 450 (ghi-ray wavelength)
Sensitivity
L / S (microm / microm): <200/200>
...see all>
Product Options
ADD TO CART
Pencil Hardness Bending Strength (MPa) Surface Resistance (ohm) Insulation Resistance (ohm) Volume Resistivity (ohm cm) Number of Mounting Holes Number of Holes Dielectric Tangent Dimension (mm) Dielectric Constant Material Water Absorption Rate (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pencil Hardness Bending Strength (MPa) Surface Resistance (ohm) Insulation Resistance (ohm) Volume Resistivity (ohm cm) Number of Mounting Holes Number of Holes Dielectric Tangent Dimension (mm) Dielectric Constant Material Water Absorption Rate (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
≧ 2H 100 to 140 1x1011 to 1x1012 1x1011 to 1x1012 5x1012 to 1x1013 (Board) 4 (Part hole) 936 (1MHz)0.040 to 0.045 1.6tx72x95 (1MHz)4.5 to 5.0 Simplex / paper phenol (FR-1) 1.0 to 1.2 1Sheet 1 NZHP93K 37596027 10.99 SGD
Shipped after 2018-07-02
≧ 2H 100 to 140 1x1011 to 1x1012 1x1011 to 1x1012 5x1012 to 1x1013 (Board) 4 (Part hole) 2712 (1MHz)0.040 to 0.045 1.6tx115x160 (1MHz)4.5 to 5.0 Simplex / paper phenol (FR-1) 1.0 to 1.2 1Sheet 1 NZHP96K 37596036 17.99 SGD
Shipped after 2018-07-02
=>2H 100 to 140 1x10<sup>11</sup> to 1x10<sup>12</sup> 1x10<sup>11</sup> to 1x10<sup>12</sup> 5x1012 to 1x1013 (Substrate) 12 (Part hole) 2502 (1MHz)0.040 to 0.045 1.6tx190x95 (1MHz)4.5 to 5.0 Simplex / paper phenol (FR-1) 1.0 to 1.2 1Sheet 1 NZHP502K 37596011 14.99 SGD
Shipped after 2018-06-29
≧ 2H 250 to 340 1x1014 to 5x1014 5x1013 to 5x1014 1x1015 to 5x1015 None (board) (Part hole) 1440 (1MHz)0.017 to 0.024 1.6tx102.87x92.71 (1MHz)4.4 to 4.6 Simplex / glass composite (CEM-3) 0.08 to 0.12 1Sheet 1 NZHE92K 37596002 13.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair audio circuit creation
5
From Japan
On 2017-05-18 16:18:06
It is convenient because 1 mm pin can be set directly and many drill holes are unnecessary
This review is about item#37596002.

Related Products