Buy more than* S$200* and get FREE SHIPPING

Contact Point Agent

4.43 (7)
Appearance
Colorless and transparent
Gas
DME (flammable)
Main Ingredient
Polyalphaolefin
Capacity (mL)
120
Type
Stock type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PJK-100 37596955 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-03-13 21:15:06
It is cheap and may goods. The amount also think that may just well one-time-use type.
This review is about item#37596964.
Repair of audio products
5
From Japan
On 2016-02-26 16:10:42
Contact revival King takes effect well into contact revival of switches of audio products.
This review is about item#37596964.
Electric heating Wear
5
From Japan
On 2016-02-14 18:26:23
We used to electric heating Wear of connection sockets. But isnt energization was not good, was superb energized Once I put a cleaning after contact resurrected king with alcohol.
This review is about item#37596964.
PC maintenance
5
From Japan
On 2015-10-01 14:39:06
You can use the USB port or contact such as a versatile memory. It feels seemingly small, but the amount to be used to hit once since the paint with a brush is very small.
This review is about item#37596964.
Equipment cleaning
2
From Japan
On 2015-08-24 15:14:39
Drawback is not equipped with such smear brush for this type. By the way, the real thing that arrived with the image that has come out this page are different.
This review is about item#37596955.
Protection of the terminals of the battery, etc.
4
From Japan
On 2015-03-13 13:52:06
Can not particularly feel the difference between normal contact revival material, I think that's a good product in the necessity.
This review is about item#37596964.
Maintenance of the game cassette
5
From Japan
On 2014-12-03 13:28:46
It was resurrected. It is value for money!
This review is about item#37596964.

Related Products