Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Breadboard

5.00 (1)
Material (Terminal)
Silver nickel alloy
...see all>
Product Options
ADD TO CART
Resistance Value (M ohm) Static Capacity Current Capacity (A) Insulation Resistance (Mohm) Compatible Wire Diameter External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Resistance Value (M ohm) Static Capacity Current Capacity (A) Insulation Resistance (Mohm) Compatible Wire Diameter External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 15PF below (1MHz) Up to 3 1000 or more (DC500V/1min) AWG # 22 - # 30 (phi0.3 - phi0.8) 168x190x24 1Set 1 SRH-32 37596815 42.99 SGD
In stock
- 15PF or less(1MHz) Max3 More than 1000 (DC500V / 1min) AWG#22 to #30(phi0.3 to phi0.8) 173x13x9 1Set 1 SRH-5x2 37596833 10.99 SGD
In stock
- 15PF or less(1MHz) Max3 More than 1000 (DC500V / 1min) AWG#22 to #30(phi0.3 to phi0.8) 173x13x9 1Set 1 SRH-5RK 37596824 -
Discontinued
[x]
- 15PF or less(1MHz) Max3 More than 1000 (DC500V / 1min) AWG#22 to #30(phi0.3 to phi0.8) 173x13x9 1Set 1 SRH-5YB 37596842 -
Discontinued
[x]
- 15PF or less(1MHz) Max3 More than 1000 (DC500V / 1min) AWG#22 to #30(phi0.3 to phi0.8) 264x243x24 1Set 1 SRH-74 37596867 129.99 SGD
Shipped after 2018-06-26
- 15PF or less(1MHz) Max3 More than 1000 (DC500V / 1min) AWG#22 to #30(phi0.3 to phi0.8) 250x189x24 1Set 1 SRH-53 37596851 70.99 SGD
In stock
10 15PF or less(1MHz) Max3 More than 1000 (DC500V / 1min) AWG#22 to #30(phi0.3 to phi0.8) 173x39x9 1Set 1 SRH-10 37596797 14.99 SGD
In stock
10 15PF or less(1MHz) Max3 More than 1000 (DC500V / 1min) AWG#22 to #30(phi0.3 to phi0.8) 119x191x24 1Set 1 SRH-21B 37596806 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Prototype of electronic circuit
5
From Japan
On 2015-09-16 17:11:09
I tried using similar products of other companies. It looked the same but it was inferior in use feeling and was hard to use. Again the bread board is limited to the products of this company. However, it is a difficult point that the price is slightly high · · ·
This review is about item#37596851.

Related Products