Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Jump Wire
[x]close
All Products
>
Electrical Material, Control Device, Solder, Static Electricity
>
Control Equipment
>
Substrates
>
Circuit Board Related Products
Jump Wire
Sunhayato
Click for images of all products
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (pin)
Nickel
Pin Diameter (mm)
0.6
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Wire Length (mm)
Purpose
Material (wire parts)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Wire Length (mm)
Purpose
Material (wire parts)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
-
Circuit create on breadboard
Steel/nickel plating
1Set
1
SMP-200
37596632
8.99 SGD
In stock
100
-
Copper nickel-plated
1Set
1
SPP-100
37596641
7.99 SGD
In stock
200
Circuit create on breadboard
Steel/nickel plating
1Set
1
SPP-200
37596666
7.99 SGD
In stock
70
Circuit create on breadboard
Steel/nickel plating
1Set
1
SPP-70
37596684
6.99 SGD
In stock
-
Circuit create on breadboard
Steel/nickel plating
1Set
1
SYP-100
37596693
4.99 SGD
In stock
50
Circuit create on breadboard
Steel/nickel plating
1Set
1
SPP-50
37596675
5.99 SGD
In stock
150
Circuit create on breadboard
Steel/nickel plating
1Set
1
SPP-150
37596657
7.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Jump Wire Kit
Sunhayato
13.99 SGD
Jump Wire Kit
Sunhayato
42.99
-
48.99 SGD
New Breadboard
Sunhayato
6.99
-
70.99 SGD
(1)
Test Leads
Teishin Electric (T.SIN)
4.99
-
40.99 SGD
(19)
Breadboard
Sunhayato
10.99
-
129.99 SGD
(1)
Roof horse (medium-sized) with a stay
SUN
49.99 SGD
Jump Wire Kit
Sunhayato
56.99 SGD
HIF 3 H Series 2.54 mm pitch Board to Board Connector Receptacle Straight Dip Type
HIROSE ELECTRIC
6.99
-
9.99 SGD
Alligator Clip
AS ONE
19.99
-
21.99 SGD
(6)
Breadboard Options
Sunhayato
6.99
-
13.99 SGD
Breadboard Parts Set
Sunhayato
12.99 SGD
1 row 10P-1P x 10 QI cable
KYOHRITSU PRODUCTS
3.99 SGD
Parts Set for breadboard (additional set)
Sunhayato
41.99 SGD
Education training for the tool jump wire kit
Sunhayato
6.99 SGD
(1)
IC Test Lead
Teishin Electric (T.SIN)
8.99
-
38.99 SGD
(6)
Breadboard Parts Set
Sunhayato
64.99 SGD
Jumper Test Lead
Teishin Electric (T.SIN)
8.99
-
10.99 SGD
Lug Plate
SATO PARTS
15.99
-
129.99 SGD
Tester Rod Jump Wire
Sunhayato
7.99 SGD
>>
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Tester Rod Jump Wire
Sunhayato
7.99 SGD
Breadboard Compatible Universal PCB
Sunhayato
4.99 SGD
Test Leads
Teishin Electric (T.SIN)
4.99
-
40.99 SGD
(19)
IC Test Lead
Teishin Electric (T.SIN)
8.99
-
38.99 SGD
(6)
>>
Category
All Products
>
Electrical Material, Control Device, Solder, Static Electricity
>
Control Equipment
>
Substrates
>
Circuit Board Related Products
Related Products
Sunhayato
Smps
Breadboard
wiring wiring
nickel wire
jump wire
Top