Buy more than* S$200* and get FREE SHIPPING

Bike Bell, "CHIBI-MARU PRO"

4.69 (13)
Purpose
For bell exchange, For changing the bicycle bell, For bell exchange
Handle Diameter (phi mm)
(Fit) 22, (Compatible)22
Weight (g)
20, 20
Diameter (phi mm)
(One) 33, (1) 33
Material
(One) Aluminum, (1) aluminum
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black, Black 1PC 1 TB-555 37566672 5.99 SGD
In stock
Silver, Silver 1PC 1 TB-555 37566681 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2017-09-24 09:27:57
Because it is small, you do not have to choose a mounting location. The tone also rises well.
This review is about item#37566672.
Wear on bicycle
4
From Japan
On 2017-03-23 16:00:23
It was unexpected that it was quite large compared to that of cat eye, but it is satisfactory except it. I do not recommend it from the size problem (because other equipment also comes around the handle) for road bike etc, but I think that it will match if it is a flat bar.
This review is about item#37566672.
Mounting as a security device to the handle of the bicycle
4
From Japan
On 2016-12-01 12:55:45
I purchase almost the same thing as what I was trying, as a substitute, I will not get in the way of getting in the way small, and I will not take part of the bell, so I am relieved. So I bought the same one. It is good that the position of the finger is adjusted according to this time.
This review is about item#37566681.
Component replacement
5
From Japan
On 2016-08-15 23:35:00
very good. It can be installed on either side. Also, the child discovered that the position (angle) of the pull can be changed after installation. Sound is also a good reverberation. I bought a silver color. If it is a brown type, we recommend this.
This review is about item#37566681.
Children's bicycle
4
From Japan
On 2016-06-08 17:58:21
Although it is not over than expected, it is an ordinary good product.
This review is about item#37566681.
Bell exchange
5
From Japan
On 2016-05-02 15:42:39
As the handle was changed to black, the bell is also exchanged for black. I was glad that I felt firmly except for it.
This review is about item#37566672.
Bicycle bell
4
From Japan
On 2016-04-11 21:17:03
Good product as sound passes too
This review is about item#37566681.
Bicycle maintenance
5
From Japan
On 2015-09-10 22:02:06
Compact and functional.
This review is about item#37566681.
Exchange with damaged bell
5
From Japan
On 2015-06-08 16:48:25
In the past I used red of Chibi Maru. I wanted red, but since it ceased to be sold it made glossy black. Sounds and shapes are cute and easy to use.
This review is about item#37566672.
Town glue MTB
5
From Japan
On 2015-03-01 12:03:43
It looks sturdy. I like being contrived to prevent the lever from bending to the left and right. The condition of degradation to sunburn is still to come, but the texture is also satisfactory.
This review is about item#37566672.

Related Products