Buy more than* S$200* and get FREE SHIPPING

Bike Bell, "CHIBI-MARU POP"

5.00 (3)
Weight (g)
20
...see all>
Product Options
ADD TO CART
Purpose Handle Diameter (phi mm) Diameter (phi mm) Color Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Handle Diameter (phi mm) Diameter (phi mm) Color Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For bell exchange (Fit) 22 (One) 33 Blue (One) Aluminum   1PC 1 TB-556 37566706 -
Discontinued
[x]
- (Compatible)22 (1) 33 Red (1) aluminum *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TB-556 37566697 4.99 SGD
In stock
For bell exchange (Compatible)22 (1) 33 Yellow (1) aluminum   1PC 1 TB-556 37566715 4.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Exchange with existing bell
5
From Japan
On 2015-04-22 08:27:20
Although pretty color is conspicuous and sound is also good, it was trying to align it as a landmark for rental bicycles, but it is disappointing because the sale ended.
This review is about item#37566697.
As a replacement when the bell of the bicycle breaks
5
From Japan
On 2014-03-14 14:39:00
Sound is also good and easy to operate. The type I was using until now is broken because the lever is in one piece state, but as this is a spring type it seems that the lever breakage is small.
This review is about item#37566697.
The other bell's plastic that was exchanged last time is replaced because it has lost UV degradation city.
5
From Japan
On 2014-02-02 21:14:21
I chose it because my wife's bicycle had a durability using Cibi Maru POP Silver. Since the lever of the bell rotates, fingers are easy to reach and convenient. Silver color was sober because it was blue, but on a light blue bicycle the color was too vivid and floated.
This review is about item#37566706.

Related Products