Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Bicycle Bells

2.00 (1)
...see all>
Product Options
ADD TO CART
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gold Brass 1PC 1 TB511 37566742 7.99 SGD
Shipped after 2018-07-05
black, Black Aluminum, Aluminum 1PC 1 TB511FB2 37566733 8.99 SGD
Shipped after 2018-07-05
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle mounting
2
From Japan
On 2012-09-06 10:55:17
There are correspondences up to φ 31.8 in the item description, but the item package states that it is up to φ 30. If you actually install it, you can not install it unless you pull the belt considerably. After a while, the belt seems to be burning out. The texture is good, but the installation is · · ·. I do not recommend it much for future customers.
This review is about item#37566742.

Related Products