Buy more than* S$200* and get FREE SHIPPING

Universal Spanner

4.50 (10)
Purpose
Emergency / mobile use
Color
Silver
Overall Length (mm)
About 145
Specification
32 mm head wrench 15 mm pedal wrench / 8.12 / 14.15 mm spanner / hanger turn
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37566873 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Adjustment of head picker head
5
From Japan
On 2017-03-09 14:05:16
When I grasp the shape of the spanner, hands hurt if it is bare hands, but I did not mind because it was a story that I could do with gloves.
This review is about item#37566873.
Bicycle head nut turning etc.
5
From Japan
On 2016-08-30 21:12:08
I purchased it because I do not see the head spana I used before. It's surprisingly cheap, but it's thick and can be used neatly. I thought that COSPA was very expensive.
This review is about item#37566873.
Retro mountain bike maintenance
5
From Japan
On 2015-12-02 13:09:21
Although it was reasonable but thick, it was solid, and it was able to substitute well for 32 mm head spana. I was saved because I did not buy an expensive head spana.
This review is about item#37566873.
maintenance
3
From Japan
On 2014-08-01 17:00:31
Just use it as a cheap spanner and value ants.
This review is about item#37566873.
Bicycle repair
5
From Japan
On 2014-06-18 03:21:57
Used when exchanging a bicycle tire. Because the material is not hard, I do not want to use it where it is tight. But I think that it will be useful for emergency repair in emergency if carrying a brand new article. I am about to repair once in a few years, so I think that it is a good product if you divide it by disposing it several times because it is this price.
This review is about item#37566873.
Circle use
5
From Japan
On 2014-03-16 17:49:23
Pedalspana 15 mm can be used. I knew it, but I bought it, because my head cap nut was 34 mm, I cut it by sanding up 32 mm.
This review is about item#37566873.
For the head maintenance of Chromoly Road
3
From Japan
On 2014-03-15 18:03:54
The thing is, as it is, if it is bare hands the edges are a little worrisome, but there is a thickness, I used it with the monkey wrench to fix the one part for opening and closing the lock nut of the head. I felt this was enough for myself.
This review is about item#37566873.
Bicycle maintenance
5
From Japan
On 2014-02-17 13:58:16
I did not expect much, but I made it solid enough with enough performance. Tools for head parts are quite expensive, so it was a great help to get at this price.
This review is about item#37566873.
Bicycle repair tool
4
From Japan
On 2013-08-20 11:40:45
Since various parts are attached to the bicycle, it is not used now, but when there is something, I thought that there might be something that would be saved, so I bought it.
This review is about item#37566873.
For maintenance of bicycle at home
5
From Japan
On 2013-03-13 20:12:36
Because my home bicycle has been rusted, I thought about repairing. There are bolts of various special sizes on bicycles, and it is often difficult to disassemble with general tools, but I think that a place where work of various parts can be easily done with this product is good.
This review is about item#37566873.

Related Products