Buy more than* S$200* and get FREE SHIPPING

Bicycle Tool Set for Shimano

4.71 (7)
Set Contents
chain cutting (YC-325-P2), BB wrenches & adjusting Cup (YC-27 &YC-27BB), chainring nut wrench (YC-271) tire levers (YC-3123), pedal & box wrench 15 mm (YC-161), small gear puller (YC-A 501 ) rock ring remover(126 - 1A YC-) , 2/2.5/3/4/5/6mm hex wrench set (YC-613), 3.2/3.3/3.5mm spoke wrench (YC-1A), 13 / 14 / 15 / 16 mm hub-con wrench (YC-151 - 13 x 14 x 15 x 16), crank puller (YC-215CB), cartridge BB tool (YC-1A 26BB-), driver plus & minus (YC-611), flat-tire repair set (YC-123)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 YC-728 37566952 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Development of bicycle
4
From Japan
On 2015-03-13 10:27:34
This is useful because it is most of the maintenance, if any. We do not know each of durability, but is okay if amateur maintenance. I think it good to have a basic how to use that contains the notes (manual).
This review is about item#37566952.
Bicycle maintenance
5
From Japan
On 2015-02-21 07:49:15
Applications were various Yes very good
This review is about item#37566952.
Road racer maintenance
5
From Japan
On 2014-10-07 13:21:07
Thankfully because of an assortment at a low cost
This review is about item#37566952.
Bicycle maintenance, etc.
5
From Japan
On 2014-04-22 17:02:10
You lot are looking for maintenance, but none was in trouble in just expensive But, there was a thing of affordable When looking at Monotarou I used was immediately buying, you can use really! It does not change Shimano set of tools and content too much, to the price was also the half, was the correct answer to buy.
This review is about item#37566952.
Course bicycle maintenance 必, main thing is you use while instead of the luxury goods
5
From Japan
On 2013-12-08 20:25:52
I first car from 26 years ago that I bought. Buy a big-ass set of safety tools at the beginning. Is divided Yuku, it bought the luxury goods in response to the car to the next. But it is enough because it is a tool especially Shimano of this company Maamaa. Those who do not own maintenance is allowed to force a tool, or the last moment to die, and then kill. But it breaks It also does not occur motivation if there is no tool. The joy of when instead of the luxury goods from hurts tool of the hand will not be answered. I appreciate it
This review is about item#37566952.
Bicycle decomposition and scrapped
5
From Japan
On 2013-03-15 20:11:46
How to use the tools to disassemble the bike was difficult not know, I think I was able to quickly dismantling if instructions for use moth if possible
This review is about item#37566952.
Every time you take a break, the tools necessary for cleaning maintenance of the bicycle are put together and used for handy.
4
From Japan
On 2012-03-20 16:38:16
It is nice to have a simple specification manual for each tool.
This review is about item#37566952.

Related Products