Buy more than* S$200* and get FREE SHIPPING

Crownless Slim Lever

5.00 (2)
Caution
Crown race type deforms easily, it is recommended that you replace it when disconnecting.
Compatible Size (mm)
25.4 - 28.6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YC-1859 37566986 69.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is necessary to remove the crown race.
5
From Japan
On 2015-04-27 11:33:16
Although it has a blade, it is easier to remove it by hitting a remover with a hammer after tightening to a certain extent than screwing it into a gap and removing it with just a remover, but without hurting the hawk. Crown lace is not hurt so it can be reused.
This review is about item#37566986.
Bicycle maintenance
5
From Japan
On 2012-06-28 08:12:51
I bought it a while ago, but I finally used it. It is a tool only for removing the Lower Crown Race, and it is unquestionable in its use. However, it is expensive for usage frequency, it is very heavy for storage.

Related Products