Buy more than* S$200* and get FREE SHIPPING

Cleaner That Improves Chain Cleaning

3.00 (5)
Purpose
Easy cleaning of gears and chains
Dimensions (Width W x Height H x Depth D) (mm)
About 180 x 115 x 88 (handle mounted)
Weight (g)
About 300
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YC-791 37567031 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
Bicycle chain cleaning
1
From Japan
On 2014-09-09 14:02:53
I used only one time but the chain was cleanly cleaned. However, when I tried to use it after about half a year, the body was collapsing. When the plastic part broke into fragments and put a little effort by hand, it broke easily and it was impossible to use, so I thought that it would be better to review the material.
This review is about item#37567031.
MTB chain cleaning
5
From Japan
On 2014-08-26 12:16:55
I want to correct the evaluation one year after purchase. Although I was using magic ring etc. as cleaning liquid while looking at the original review, cleaning after use became overwhelmingly easy by using kerosene. When washing liquid was used, the oil attached to the brush could not be removed, but when it was kerosene the brush also got cleaner, disassembled and put a neutral detergent and water in the bucket and each part fell cleanly when washing the jabjub. Although I was worried about the troublesomeness after cleaning, this seems to be usable.
This review is about item#37567031.
Cleaning chain
1
From Japan
On 2013-09-20 20:42:09
When I turned the chain, a sponge came out.
This review is about item#37567031.
Cleaning the chain
3
From Japan
On 2013-09-18 17:00:02
Certainly the chain will be beautiful, but even if we do not do this troublesome thing, it is enough with kerosene and embracing, so it was a nice experience of buying wasteful things.
This review is about item#37567031.
Bicycle chain cleaning
5
From Japan
On 2013-06-15 19:42:24
It is used for 7 chains of mountain bike and normal chains of mama chari. Since the chain does not divide in the cleaning solution due to the structure, the load of turning the crank at the time of washing is not so heavy. On the contrary, because it does not divide in the washing liquid, things with low viscosity such as parts cleaners and degreasers are not compatible and ordinary detergent with viscosity is better. The detergent used for cleaning is the car shampoo concentrate (neutral) which was sold at the home center, it is used as it is undiluted liquid. Alkaline detergent falls better if dirt is severe, but it needs attention because it affects aluminum. The tank in which the washing liquid enters is cleaned almost once with a large washing. Although it is supposed to set the attached sponge at the end, it seems that it will become ragged when it is used several times. In addition, this sponge seems not to fit in size in the normal chain, it jumps out during washing. However, even if this sponge does not exist, it does not seem to affect washing, there is no problem even without it. Until I used it, I removed the chain and put it on a plastic bottle overnight with a PET bottle, but it did not get dirty as I thought it was, but even if I touched it with my hands black metal powder was on my hands. I do not need to remove the chain and can do chain washing without much trouble, so I feel that I bought this item that I can buy at reasonable price cheaply.
This review is about item#37567031.

Related Products