Buy more than* S$200* and get FREE SHIPPING

Inner Wire Pliers

4.45 (11)
Purpose
For replacing and adjusting wires in brakes etc.
Weight (g)
240
Overall Length (mm)
About 175
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YC-766 37567074 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Road bike, cross bike of the brake, shifter of the inner wire
5
From Japan
On 2017-02-18 19:16:21
In the past, had been pulled at ordinary pliers, work is now easier to buy this product.
This review is about item#37567074.
Adjustment of the bicycle of the transmission wire
4
From Japan
On 2015-11-25 14:35:31
There is some movement that I bitter, but you can use enough. Well-known manufacturers of equivalent think that I more than doubled and the cost performance is high or the. By the way, not only the adjustment of the inner wire, can also be used to tighten up the insulation lock.
This review is about item#37567074.
Bicycle repair
3
From Japan
On 2015-09-14 15:12:30
Until now, at the time of the bicycle repair it was using pliers, etc., but it was pretty good and try to use this opportunity.
This review is about item#37567074.
Bicycle wire tension
5
From Japan
On 2015-06-22 02:18:57
Use no shortage if the bicycle of the thin wire, recommended for those who start a bicycle maintenance, but did not work for thick wire of the bike.
This review is about item#37567074.
Bicycle maintenance
5
From Japan
On 2015-02-13 11:19:28
I am on a road bike. Since we are riding several units, we sometimes need to change wires, so far we have been working with pliers etc, but with this tool the working efficiency has increased significantly. Although the finish etc. are price, functional, there is no problem at all, it is the best for CP like.
This review is about item#37567074.
Bicycle wire replacement, tie wrap tightening
4
From Japan
On 2014-08-27 12:57:27
Bicycle wire exchanges are damaged immediately by pliers, and although it is not impossible, I bought it because it is hard to work. The wire could not be deformed or damaged by pliers, and it could easily be tightened. It is convenient also for the tightening work of the tie wrap The price is better than anything (No ∀ `)
This review is about item#37567074.
Bicycle wire adjustment
5
From Japan
On 2014-02-20 00:52:14
Adjustment of the tension during shift inner fixation has become much easier. There is also the advantage that the inner is less likely to be damaged compared with pulling with pliers. I can use it without problems, but I feel that making is sweet.
This review is about item#37567074.
For Vespa wire adjustment
4
From Japan
On 2013-10-10 13:56:39
I used a Hosan product, but I chose this product which is cheap because I lost it. I used it for the adjustment of the shift wire immediately. There is no problem at all. Next I tried to use it to adjust the brake wire, but why do not we mesh inside out? When I looked at the notch, it did not match the 3 mm rear brake wire at all. I also bought three, so I cut it with a 3 mm ruther and made it available for use. When buying it as a necessity of Vespa, I think whether it is better to buy Hausan made from the beginning if you can not process it.
This review is about item#37567074.
Wire tension
4
From Japan
On 2013-10-03 17:18:58
I bought it for cable replacement of Vespa. Basically because it was working alone, I had a hard time before making a purchase, but thanks to the gracious work, I got easier. I wish I could use it for a slightly thicker wire, but I could not set a thick brake wire.
This review is about item#37567074.
Wire drawing or end treatment of bicycle, motorcycle
5
From Japan
On 2013-06-11 17:34:04
Even though it is cheap, it is very good. Cost performance is the best category.
This review is about item#37567074.

Related Products