Buy more than* S$200* and get FREE SHIPPING

Bicycle Repair Stand

4.25 (4)
Purpose
Work bench of bicycle and interior
Height Adjustment Range (mm)
About 1000 - 1500
Maximum Rotation Angle (Degrees)
(Clamp portion) 360
Thickness (phi mm)
(Frame) about 80
Dimensions (Width W x depth D) (mm)
About about 950x 815
Weight (kg)
About 5
Material
Steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YC-100BH 37567092 289.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Maintenance of road bike.
4
From Japan
On 2016-08-20 09:14:48
I think the use is weight is that it until the position 12kg. Granny's bike for adults is heavy and rickety dangerous. No problem if the light road bike. Cleaning has become very easy. Collapsible definitive feel free to put in the storeroom so.
This review is about item#37567092.
Bicycle repair
3
From Japan
On 2015-06-16 16:40:29
Workplace does not recommend people to your narrow. In spite of the goods I think that it is affordable.
This review is about item#37567092.
Used for maintenance of the bicycle
5
From Japan
On 2012-06-25 17:11:35
Bicycle maintenance attitude is now easier. Since the bike is not stable be placed on the ground, is very happy to can develop in a comfortable position to be firmly fixed. Since the frequency of use is low, it is also satisfied with the monetary.
This review is about item#37567092.
We use to bicycle maintenance.
5
From Japan
On 2012-01-27 10:45:43
It is surprisingly heavy weight, but made is enough firm to have a sense of stability. It was very convenient bargain to work.
This review is about item#37567092.

Related Products