Buy more than* S$200* and get FREE SHIPPING

Nail

5.00 (2)
Purpose
For 2x4 construction frames and plywood
Body
Smooth
Head
Flat head
Material
Iron
...see all>
Product Options
ADD TO CART
Head Size (phi mm) Wire Diameter (phi mm) Point Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Size (phi mm) Wire Diameter (phi mm) Point Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.2 3.33 Cornerdestination Yellow 63.5 1Box(5kg) 1 CN65 37570547 32.99 SGD
In stock
6.75 2.87 Angle point Green 50.8 1Box(5kg) 1 CN50 37570531 32.99 SGD
In stock
7.5 3.76 Angle point Blue 76.5 1Box(5kg) 1 CN75 37570556 32.99 SGD
In stock
7.5 3.76 Angle point Red 90.0 1Box(5kg) 1 CN90 37570565 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I use it for the construction of the office building of about 3 tsubo to paste the structural plywood of 2 x 4 construction method.
5
From Japan
On 2017-11-20 21:52:32
Because I do not have Naylor, I used it with a hammer but it is a satisfactory finish with a hammer. Of course, since it is being used based on the Building Standards Law, the standard can be sufficiently cleared.
This review is about item#37570531.
Construction
5
From Japan
On 2014-10-12 16:11:11
Every time I purchase a coherent number, but despite some quantities for some reason, they were delivered with invoices attached one by one without being packed all at once. I bought several items at the same time, but I can only believe that wiping rubber is stupid only on large cardboard.
This review is about item#37570531.

Related Products