Buy more than* S$200* and get FREE SHIPPING

Tip Saw, "Deutsch Fine Max", For General Woodwork, Laminated Wood

4.20 (5)
Purpose
For General Woodworking / laminated materials
Hole Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
Number of Blades (p) Outer Diameter (phi mm) Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades (p) Outer Diameter (phi mm) Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 127 1.3 1Sheet 1 DF42-125 37568562 21.99 SGD
In stock
52 147 1.5 1Sheet 1 DF52-147 37568571 21.99 SGD
In stock
52 165 1.6 1Sheet 1 DF52-165 37568587 21.99 SGD
In stock
52 190 1.6 1Sheet 1 DF52-190 37568596 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
It is normal
3
From Japan
On 2017-11-09 15:48:44
I am new. . . You can cut well. . . . . . . . .
This review is about item#37568571.
For general wooden construction work
4
From Japan
On 2015-09-13 11:16:42
Product is like this at this price. I planned to obtain a size of 165 mm and pushed 127 mm to mistake it. Since it is a waste, it is attached to a circle and it is used. I feel that it is easy to shake when the tree's habit is bad at the time of vertical drawing for the thin part. I correspond wedgets in proportion. So, next time I checked "I will not buy this size".
This review is about item#37568562.
Woodwork cutting of general timber and plywood
5
From Japan
On 2014-08-15 21:34:55
Because there is a slit, it looks sharp and noise less.
This review is about item#37568562.
Cutting of hardwood (Selangan batsu)
5
From Japan
On 2013-11-12 18:24:00
We tried both straight and perpendicular to the fiber direction, but it gently cracked without receiving chip vibration. How long does this sharpness have? Where you want to continue buying if you like.
This review is about item#37568571.
Cutting of timber
4
From Japan
On 2013-06-06 01:27:00
I bought it for cutting, the sharpness is good, the sound is smaller than before, it is satisfactory, it is best if the price goes down a little, if you do not take care at the beginning, the sharpness is too good, it floats So, you need to pay particular attention.
This review is about item#37568596.

Related Products