Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tip Saw, "Deutsch Fine Max", For Slide Circular Saw

5.00 (3)
Purpose
For circular saw slide
Blade Thickness (mm)
2
Hole Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
Number of Blades (p) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades (p) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
64 165 1Sheet 1 TM-165F 37568641 35.99 SGD
Shipped after 2018-05-01
72 190 1Sheet 1 TM-190F 37568657 37.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Woodworking manufacture
5
From Japan
On 2017-10-01 23:12:38
Because the blade thickness is as thick as 2 mm, it is easy to use because the saw does not escape even if it cuts thick hardwood.
This review is about item#37568641.
Cut the wood with a slide circular saw
5
From Japan
On 2016-10-05 21:34:29
Now I am using Hitachi's genuine, but since Kibuchi's fuzzing comes out, I tried using this. I am satisfied with the cut which is comparable to Hitachi's new article. I would like to see how long it will expire afterwards.
This review is about item#37568657.
Wood and finishing materials in construction
5
From Japan
On 2015-09-20 10:10:18
The price is also affordable, it has no blur, it gets well and you can use it for a long time Also thank you next time
This review is about item#37568657.

Related Products