Buy more than* S$200* and get FREE SHIPPING

Threaded Rod, Iron/Unichrome PlatingInch, Wit, 285mm Long

3.50 (2)
Overall Length (mm)
285
...see all
Product Options
ADD TO CART
Number of Threads Screw Designation Dimension Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads Screw Designation Dimension Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20mountain W1/4 SS400Uni-chromeplated 1PC 1 W1/4x285 37569576 1.01 SGD
In stock
9 mountain W7/8 SS400 Uni-chrome plated 1PC 1 W7/8x285 37569637 7.76 SGD
Shipped after 2017-08-30
8 mountain W1 SS400 Uni-chrome plated 1PC 1 W1x285 37569646 9.76 SGD
In stock
18 piles W5/16 SS400 unichrome plating 1PC 1 W5/16x285 37569585 1.37 SGD
In stock
16 pile W3/8 SS400 unichrome plating 1PC 1 W3/8x285 37569594 1.33 SGD
In stock
12 piles W1/2 SS400 unichrome plating 1PC 1 W1/2x285 37569603 2.48 SGD
In stock
11 pile W5/8 SS400 unichrome plating 1PC 1 W5/8x285 37569612 3.60 SGD
In stock
10 pile W3/4 SS400 unichrome plating 1PC 1 W3/4x285 37569621 5.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Hanging equipment from the ceiling and fixing
3
From Japan
On 2015-04-23 17:41:22
I was worried about only the delivery date, but it was saved because I received the order the next day. Please again.
This review is about item#37569594.
Shelf
4
From Japan
On 2015-02-13 22:16:41
Since the length of the inch size was only 285 mm and 1000 mm, it was connected with a high nut and used it. Originally there might be no variation of inch size, but I think that it was good if there were various lengths like milli size.
This review is about item#37569594.

Related Products