Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diadora Pigeon

2.86 (7)
Material (toe core)
High-tech resin, High-tech resin
Foot Width
3E, 3E
Standard Weight (g/1 leg)
369, 369
Material (Sole)
EVA, hyper PU, EVA, PU hyper
Material (Skin)
Water-repellent artificial leather, Water-repellent artificial leather
Standard
JSAA B species, JSAA B species
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28, 28 black, Black 1Pair 1 PG-22 37569156 -
Discontinued
[x]
24, 24 white, White 1Pair 1 PG-11 37568973 -
Discontinued
[x]
24.5, 24.5 white, White 1Pair 1 PG-11 37568982 -
Discontinued
[x]
27, 27 white, White 1Pair 1 PG-11 37569034 -
Discontinued
[x]
27.5, 27.5 black, Black 1Pair 1 PG-22 37569147 -
Discontinued
[x]
26, 26 white, White 1Pair 1 PG-11 37569016 -
Discontinued
[x]
26.5, 26.5 white, White 1Pair 1 PG-11 37569025 -
Discontinued
[x]
29, 29 white, White 1Pair 1 PG-11 37569061 -
Discontinued
[x]
29, 29 black, Black 1Pair 1 PG-22 37569165 -
Discontinued
[x]
28, 28 white, White 1Pair 1 PG-11 37569052 -
Discontinued
[x]
25.5, 25.5 Red, Red 1Pair 1 PG-33 37569305 -
Discontinued
[x]
27, 27 black, Black 1Pair 1 PG-22 37569131 -
Discontinued
[x]
27.5, 27.5 white, White 1Pair 1 PG-11 37569043 -
Discontinued
[x]
24, 24 Red, Red 1Pair 1 PG-33 37569271 -
Discontinued
[x]
27.5, 27.5 Black + Red, BlackPlusRed 1Pair 1 PG-23 37569244 -
Discontinued
[x]
28, 28 Black + Red, BlackPlusRed 1Pair 1 PG-23 37569253 -
Discontinued
[x]
25, 25 white, White 1Pair 1 PG-11 37568991 -
Discontinued
[x]
26.5, 26.5 Black + Red, Black + Red 1Pair 1 PG-23 37569226 -
Discontinued
[x]
25, 25 Black + Red, Black + Red 1Pair 1 PG-23 37569192 -
Discontinued
[x]
25.5, 25.5 black, Black 1Pair 1 PG-22 37569104 -
Discontinued
[x]
25.5, 25.5 white, White 1Pair 1 PG-11 37569007 -
Discontinued
[x]
27.5, 27.5 Red, Red 1Pair 1 PG-33 37569341 -
Discontinued
[x]
25, 25 Red, Red 1Pair 1 PG-33 37569296 -
Discontinued
[x]
26.5, 26.5 Red, Red 1Pair 1 PG-33 37569323 -
Discontinued
[x]
24, 24 Black + Red, BlackPlusRed 1Pair 1 PG-23 37569174 -
Discontinued
[x]
29, 29 Black + Red, BlackPlusRed 1Pair 1 PG-23 37569262 -
Discontinued
[x]
26, 26 Red, Red 1Pair 1 PG-33 37569314 -
Discontinued
[x]
28, 28 Red, Red 1Pair 1 PG-33 37569357 -
Discontinued
[x]
29, 29 Red, Red 1Pair 1 PG-33 37569366 -
Discontinued
[x]
27, 27 Red, Red 1Pair 1 PG-33 37569332 -
Discontinued
[x]
24.5, 24.5 Black + Red, BlackPlusRed 1Pair 1 PG-23 37569183 -
Discontinued
[x]
24, 24 black, Black 1Pair 1 PG-22 37569077 -
Discontinued
[x]
24.5, 24.5 black, Black 1Pair 1 PG-22 37569086 -
Discontinued
[x]
24.5, 24.5 Red, Red 1Pair 1 PG-33 37569287 -
Discontinued
[x]
26, 26 Black + Red, BlackPlusRed 1Pair 1 PG-23 37569217 -
Discontinued
[x]
27, 27 Black + Red, BlackPlusRed 1Pair 1 PG-23 37569235 -
Discontinued
[x]
25, 25.0 black, Black 1Pair 1 PG-22 37569095 -
Discontinued
[x]
26, 26.0 black, Black 1Pair 1 PG-22 37569113 -
Discontinued
[x]
26.5, 26.5 black, Black 1Pair 1 PG-22 37569122 -
Discontinued
[x]
25.5, 25.5 Black + Red, Black+Red 1Pair 1 PG-23 37569201 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 3
1 star 1
Review Rating: 2.86
7 Customer Reviews
The reviews are automatic translation.
gas station
2
From Japan
On 2015-09-06 11:06:22
There is a wonderful impact absorbing power, but if you have spilled oil, I will slide it. I fell down the other day and was hurt. Comfortable to wear, shock absorbing power is high, so I was pleased but it is very disappointing. I will be happy if you improve.
This review is about item#37569131.
Electrical construction
4
From Japan
On 2014-12-04 23:09:41
I liked the comfort and appearance well, I like it. I also want to purchase the next.
This review is about item#37569034.
Outdoor work
4
From Japan
On 2014-10-21 22:35:31
> I will stick a Vibram sole even if I buy it next time. It is what I reviewed. Recently I also bought the same thing, but comfort and plastic sole were improved as well as high level. It was upgrading to a very good product.
Outdoor work
2
From Japan
On 2014-06-11 17:01:05
It is strong, durability is outstanding. However, it really really slides. There was also a review on what kind of use you are thinking, but it is exactly right. It will not slip on asphalt as long as there is not soil at all. I slipped and fractured immediately after purchasing, so I waste a lot and I stuck the sole and stuck the Biburamusoru. I will stick a Vibram sole even if I bought it next time.
This review is about item#37569314.
Electrical construction
5
From Japan
On 2013-05-15 20:31:02
Very light! Very strong! Very long lasting! Very cool! I am not tired after wearing it!
This review is about item#37569025.
Used in metal processing factory
1
From Japan
On 2012-01-24 10:40:24
I am dissatisfied with the shape of the shoe sole. The shaving scum which occurs when metal processing is caught in the gap of the shoe sole. Because it is pinched only by walking, we can not recommend it for those who are metallizing industries.
This review is about item#37569201.
Gravel road walking, forklift operation
2
From Japan
On 2011-11-26 21:25:11
It does not slip if there are no clean concrete or asphalt floor without dirt, puddle, oil stain etc. (It does not slip even with ordinary shoes; haha), otherwise it slips anyway! The most slippery of the safety shoes I've worn so far! What on earth are these shoes used for? However, since the unevenness is small on the shoe sole, it is a good item for slipping on ice and playing.
This review is about item#37569201.

Related Products