Buy more than* S$200* and get FREE SHIPPING

Threaded Rod Stainless Steel length 285mm

4.00 (2)
Overall Length (mm)
285
Material
SUS304
...see all>
Product Options
ADD TO CART
Number of Threads Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 mountain W5/8 1PC 1 W5/8x285 37569691 9.99 SGD
In stock
20 mountain W1/4 1PC 1 W1/4x285 37569655 2.99 SGD
In stock
10 mountain W3/4 1PC 1 W3/4x285 37569707 19.99 SGD
Shipped after 2018-05-02
9 mountain W7/8 1PC 1 W7/8x285 37569716 20.99 SGD
Shipped after 2018-05-02
8 mountain W1 1PC 1 W1x285 37569725 24.99 SGD
Shipped after 2018-05-02
18mountain W5/16 1PC 1 W5/16x285 37569664 2.99 SGD
In stock
16 pile W3/8 1PC 1 W3/8x285 37569673 3.99 SGD
In stock
12 piles W1/2 1PC 1 W1/2x285 37569682 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Scheduled to be used for fishing tackle
3
From Japan
On 2016-12-23 20:12:06
When shopping at a home center, I was fortunate to forget to buy it, so I was saved. Since I can not use it, I am satisfied with three ★.
This review is about item#37569682.
Used with ceiling hanging brackets
5
From Japan
On 2014-10-30 15:46:01
It is easy to use.
This review is about item#37569673.

Related Products