Buy more than* S$200* and get FREE SHIPPING

U-Nut, Stainless Steel

4.91 (11)
...see all>
Product Options
ADD TO CART
Pitch Pitch Material Opposite Side Dimension S (mm) Dimension H (mm) Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Pitch Material Opposite Side Dimension S (mm) Dimension H (mm) Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 2.0 Stainless 24 14.5+/-0.5 M16 1PC 1 M16 37569777 10.99 SGD
In stock
2.5 2.5 Stainless 30 17.5+/-0.5 M20 1PC 1 M20 37569786 19.99 SGD
In stock
1 1.0 Stainless steel 10 5.3+/-0.3 M6 1Pack(5PC) 1 M6 37569734 8.99 SGD
In stock
1.25 1.25 Stainless steel 13 7.3+/-0.4 M8 1Pack(4PC) 1 M8 37569743 9.99 SGD
In stock
1.5 1.5 Stainless steel 17 8.3+/-0.4 M10 1Pack(3PC) 1 M10 37569752 10.99 SGD
In stock
1.75 1.75 Stainless steel 19 10.5+/-0.4 M12 1Pack(2PC) 1 M12 37569761 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Used for repairing farm equipment
5
From Japan
On 2017-11-08 16:12:04
It is a very good item. -------------------------------------------------------
This review is about item#37569743.
As a handle part for handmade jacks
5
From Japan
On 2017-07-29 20:07:47
I think it's good. It is convenient because you do not need to use double nut.
This review is about item#37569734.
Lock stop
5
From Japan
On 2016-09-29 23:00:03
It is easy to use because you can purchase even a small amount although it is under way to see how durable it is.
This review is about item#37569752.
Fixation of the opportunity to vibrate
5
From Japan
On 2016-04-28 15:57:09
It is convenient because you do not need to use double nut.
This review is about item#37569761.
For use on the JR line, due to vibration etc. to prevent falling off.
4
From Japan
On 2015-03-27 08:22:56
At the moment, I just installed it and I do not know yet, but I do not think there is any problem.
This review is about item#37569734.
Chain adjustment nut
5
From Japan
On 2014-10-15 14:01:36
I use it for the nut of the chain adjuster of the motorbike. Since it does not move inadvertently, the procedure for desorption is reduced. There is no thing never going loose unnecessarily. . . . But it is a bit expensive. . (^ ^;;
This review is about item#37569734.
U nut (stainless steel)
5
From Japan
On 2013-09-06 13:23:51
I packed the paper all over in a big box and sent it. There are more paper. Just like the Amazon, tape on the bottom, paste it.
This review is about item#37569761.
Nut tightening
5
From Japan
On 2013-08-19 00:44:39
Even though it is stainless steel, it attaches to the magnet.
This review is about item#37569752.
nut
5
From Japan
On 2013-06-07 13:55:07
Do not you sell 5 mm?
This review is about item#37569734.
screw tightening
5
From Japan
On 2012-12-23 22:39:08
At least, I want you to enter 10 pieces.
This review is about item#37569743.

Related Products