Buy more than* S$200* and get FREE SHIPPING

Hex Cap Nut, Iron/Unichrome

5.00 (3)
...see all>
Product Options
ADD TO CART
Dimensions T2 (mm) Dimensions T1 (mm) Screw Designation Dimension Pitch Dimensions m1 (mm) Pitch Dimensions A' (mm) Material Dimensions m3 (mm) Dimensions m2 (mm) Dimension r (mm) Dimensions b2 (mm) Dimensions s (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions T2 (mm) Dimensions T1 (mm) Screw Designation Dimension Pitch Dimensions m1 (mm) Pitch Dimensions A' (mm) Material Dimensions m3 (mm) Dimensions m2 (mm) Dimension r (mm) Dimensions b2 (mm) Dimensions s (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Min) 1.0 (Min) 0.5 M10 1.5 18 1.5 (Min) 14.5 Iron / Uni-chrome 8 15.5 About 7.5 8 17 1Pack(16PC) 1 M10 37569813 7.99 SGD
In stock
(Min) 0.6 (Min) 0.5 M6 1 12 1 (Min) 8.5 Iron / Uni-chrome 5 9.5 About 4.5 5 10 1Pack(60PC) 1 M6 37569795 7.99 SGD
In stock
(min)1.6 (min)1.0 M16 2 28 2.0 (min)21.5 Iron / Uni-chrome 13 24 About 11 13 24 1Pack(6PC) 1 M16 37569831 7.99 SGD
In stock
(min)1.6 (min)1.0 M20 2.5 34 2.5 (min)26.5 Iron / Uni-chrome 16 29 About 13.5 16 30 1Pack(3PC) 1 M20 37569847 7.99 SGD
In stock
(Minimum) 0.8 (Minimum)0.5 M8 1.25 15 0.25 (Minimum)11.5 Iron / uni-chromium 6.5 12.5 About 6.5 6.5 13 1Pack(34PC) 1 M8 37569804 7.99 SGD
In stock
(Minimum) 1.2 (Minimum)1.0 M12 1.75 22 1.75 (Minimum) 16.5 Iron / uni-chromium 10 18.5 About 8 10 19 1Pack(12PC) 1 M12 37569822 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine assembly
5
From Japan
On 2017-12-14 16:34:58
It can be used without any inferiority as a commercially available product. It is saved with cheap + quick delivery.
This review is about item#37569847.
Seismic reinforcement
5
From Japan
On 2017-09-02 15:00:17
Generally, it is a big size that does not stock, but it arrived quickly.
This review is about item#37569831.
Handle part assembly
5
From Japan
On 2015-04-17 17:16:22
I am satisfied without quality problem
This review is about item#37569804.

Related Products