Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Boots With Toe Box To Prevent Stepping On Slivers

3.71 (17)
Material (toe core)
steel, Made of steel
Height (cm)
40 (boots part 31cm + cover part 9cm), 40 (boot 31cm + cover 9cm)
Foot Width
3E
Material (reverse side)
Knitted fabric, Knitted fabric
Standard Weight (g/1 leg)
About 900 (26.0cm), About 900 (26.0cm)
Material (Sole)
Synthetic rubber, Synthetic rubber
Material (Skin)
rubber, Rubber
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24, 24.0 1Pair 1 AZ-58601 37585703 51.99 SGD
Shipped after 2018-06-25
24.5, 24.5 1Pair 1 AZ-58601 37585712 54.99 SGD
Shipped after 2018-06-25
25, 25.0 1Pair 1 AZ-58601 37585721 51.99 SGD
Shipped after 2018-06-25
25.5, 25.5 1Pair 1 AZ-58601 37585737 51.99 SGD
Shipped after 2018-06-25
26, 26.0 1Pair 1 AZ-58601 37585746 51.99 SGD
Shipped after 2018-06-25
26.5, 26.5 1Pair 1 AZ-58601 37585755 51.99 SGD
Shipped after 2018-06-25
27, 27.0 1Pair 1 AZ-58601 37585764 51.99 SGD
Shipped after 2018-06-25
28, 28.0 1Pair 1 AZ-58601 37585773 51.99 SGD
Shipped after 2018-06-25
29, 29.0 1Pair 1 AZ-58601 37585782 54.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 6
4 star 6
3 star 2
2 star 0
1 star 3
Review Rating: 3.71
17 Customer Reviews
The reviews are automatic translation.
Cement secondary product manufacturing operation
4
From Japan
On 2018-02-18 08:29:29
It is easy to use familiar with feet with moderate weight. I want to see durability.
This review is about item#37585773.
When working in the factory
4
From Japan
On 2017-06-22 20:31:46
The goods were good, but it was disappointing that there was no insoles. I wanted it.
Mainly planned to be used for hunting
4
From Japan
On 2017-05-08 17:10:14
Purchased as the successor to the civil engineering boots of Fukuyama rubber industry. Although I have not put into practice yet, the feeling I wear is that the side rubber feels light and light. I am looking forward to seeing how durable the bamboo groves and mountain slopes are.
This review is about item#37585755.
I made a signboard on a rainy day with volunteers. Afterward use it in the field.
5
From Japan
On 2016-12-06 01:30:13
Since it was a safety boots, I was able to work with confidence. I was satisfied because I could work without slipping even in rainy mud. We will use it for field work in the future. It's a nice feeling for now.
This review is about item#37585764.
Civil engineering work
5
From Japan
On 2016-10-10 19:48:10
I was worried a bit whether or not the length was short, but it was up to the knee, and although it is fluent, there is no problem as it also has a cover.
This review is about item#37585721.
Civil engineering work
4
From Japan
On 2016-07-04 19:05:25
It is lighter than I expected and comfortable to wear, but I do not know the durability yet.
This review is about item#37585746.
Pruning and planting, grass cutting work
4
From Japan
On 2016-03-07 17:18:26
I also have plenty of foot and easy to detach, but I think that it may be a little more length. However, I feel a little weight.
This review is about item#37585721.
Cutting of bamboo in the mountains
4
From Japan
On 2015-12-18 16:22:47
The price is inferior to the former with a fit and weight considerably cheaper than the one used up to now
This review is about item#37585764.
Shipping
1
From Japan
On 2015-12-17 06:45:54
On the tenth day the seam of the instep was split. It's the worst. It is a bad good that it is better not to buy.
This review is about item#37585764.
Shipping
5
From Japan
On 2015-12-13 17:36:22
It is lighter than I thought, comfort is also good. I do not know the durability yet, but since it is a shipping business that walks more than 20,000 steps a day, I want you to have it for about three months. I wore various work shoes until now, but the shoe sole will be lost soon. I expect the durability of these shoes.
This review is about item#37585764.

Related Products