Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

All Stainless Steel Pipe

4.62 (55)
Finishing
# 400 mirror surface polish (sideways)
...see all>
Product Options
ADD TO CART
Mass (kg/Unit) Outer Diameter (phi mm) Withstand Load (kg) Thickness (mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (kg/Unit) Outer Diameter (phi mm) Withstand Load (kg) Thickness (mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.652 9.5 3.2 0.5 910 Stainless (SUS304) 1PC 1 9.5x0.5x910 37570075 8.99 SGD
Shipped after 2018-06-25
0.972 13 8.3 0.8 910 STAINLESS STEEL (SUS443CT) 1PC 1 13x0.8x910 37570084 10.99 SGD
Shipped after 2018-06-25
1.21 16 13 0.8 910 STAINLESS STEEL (SUS443CT) 1PC 1 16x0.8x910 37570093 11.99 SGD
Shipped after 2018-06-25
1.45 19 18 0.8 910 STAINLESS STEEL (SUS443CT) 1PC 1 19x0.8x910 37570102 10.99 SGD
Shipped after 2018-06-25
1.93 25 26 0.8 910 STAINLESS STEEL (SUS443CT) 1PC 1 25x0.8x910 37570111 14.99 SGD
Shipped after 2018-06-25
3.09 32 53 1 910 STAINLESS STEEL (SUS443CT) 1PC 1 32x1.0x910 37570127 19.99 SGD
Shipped after 2018-06-25
3.69 38 76 1 910 STAINLESS STEEL (SUS443CT) 1PC 1 38x1.0x910 37570136 28.99 SGD
Shipped after 2018-06-25
0.652 9.5 1.6 0.5 1820 Stainless (SUS304) 1PC 1 9.5x0.5x1820 37570145 11.99 SGD
Shipped after 2018-06-25
0.972 13 4.1 0.8 1820 STAINLESS STEEL (SUS443CT) 1PC 1 13x0.8x1820 37570154 15.99 SGD
Shipped after 2018-06-25
1.21 16 6.4 0.8 1820 STAINLESS STEEL (SUS443CT) 1PC 1 16x0.8x1820 37570163 17.99 SGD
Shipped after 2018-06-25
1.45 19 9.2 0.8 1820 STAINLESS STEEL (SUS443CT) 1PC 1 19x0.8x1820 37570172 21.99 SGD
Shipped after 2018-06-25
1.93 25 13 0.8 1820 STAINLESS STEEL (SUS443CT) 1PC 1 25x0.8x1820 37570181 25.99 SGD
Shipped after 2018-06-25
3.09 32 26 1 1820 STAINLESS STEEL (SUS443CT) 1PC 1 32x1.0x1820 37570197 36.99 SGD
Shipped after 2018-06-25
3.69 38 38 1 1820 STAINLESS STEEL (SUS443CT) 1PC 1 38x1.0x1820 37570206 44.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 45
4 star 4
3 star 3
2 star 1
1 star 2
Review Rating: 4.62
55 Customer Reviews
The reviews are automatic translation.
I used it for the pole of a TV antenna.
5
From Japan
On 2018-06-05 19:52:59
Since it is a coastal area, the antenna pole of hot-dip galvanized corrosion in 18 years. It is impossible for the age to rise on the roof anymore after the next 18 years. I made it to SUS with a roof horse. Since it is 1.0 t, it deforms into an ellipse when tightening the antenna. It is acceptable because it does not break. There is a sense of profit.
This review is about item#37570127.
For signs
5
From Japan
On 2018-05-22 10:39:55
When sticking the magnet close to this product of all stainless steel, it sticks strongly. Examining this stainless steel is a new kind of stainless steel, it seems to be hard to corrode like 304. The thickness of this outer diameter is not treated as a normal home center, so it was good to purchase.
This review is about item#37570206.
This time it is gardening. I will make a rose arch.
5
From Japan
On 2018-04-24 15:11:39
I never thought that it would be possible to get 4 meters of the scale other than a professional contractor. I appreciate it. I really wanted over 3 m in the arch portion.
This review is about item#37570233.
I use it for the rotating shaft of the machine.
5
From Japan
On 2018-03-26 08:40:11
I put ball bearings inside and are turning with a small motor. Because it is all stainless steel, the inner side is also hard to rust, so it seems to be usable without damaging the ball bearing. I love being lighter and stronger than anything else.
This review is about item#37570154.
To store the tool attached to the wall
5
From Japan
On 2018-03-23 17:34:49
I use it to store the tool between the wall and the pipe. I am satisfied because it is thin but strength is strong and does not bend.
This review is about item#37570154.
Production of handle color
5
From Japan
On 2018-03-17 21:06:30
I use it for the rotating part of the steering wheel, but I was satisfied with the hand feeling well well.
This review is about item#37570093.
As a core for reinforcement of plastic pipe.
5
From Japan
On 2018-03-12 14:34:43
It was nice to be able to use as intended. Also, I would like to use it if I have the opportunity.
This review is about item#37570163.
As a stopper of the upper opening window
5
From Japan
On 2018-02-22 15:14:46
It is convenient because it can be used while cutting. Stainless steel is resistant to rust and can also be used for bathroom
This review is about item#37570163.
Used to hang the curtain
5
From Japan
On 2018-02-09 14:55:49
There is no shiny gloss, but the curtain ring fits perfectly well with a firm thing and I use it well.
This review is about item#37570181.
Hunting supplies self made
4
From Japan
On 2018-01-04 11:19:55
The goods are solid as described, but ,,, Both are busy at the end of the year, both packing and handling of transport companies were poorly fixed in the box.
This review is about item#37570127.

Related Products