Buy more than* S$200* and get FREE SHIPPING

All Stainless Steel Pipe

4.00 (5)
Finishing
Hairline
Length (mm)
4000
Material
Stainless steel (SUS304)
...see all
Product Options
ADD TO CART
Mass (kg/Unit) Outer Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (kg/Unit) Outer Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.39 25 1 1PC 1 25x1.0x4000 37570303 75.20 SGD
In stock
1.79 19 1 1PC 1 19x1.0x4000 37570294 51.26 SGD
Shipped after 2017-06-01
3.68 32 1.2 1PC 1 32x1.2x4000 37570312 109.90 SGD
In stock
4.4 38 1.2 1PC 1 38x1.2x4000 37570321 119.90 SGD
In stock
1.2 13 1 1PC 1 13x1.0x4000 37570276 36.92 SGD
In stock
1.50 16 - 1PC 1 16x1.0x4000 37570285 44.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
As handrail of outside stairs
2
From Japan
On 2017-01-07 17:20:24
It scratched when through the bracket, the next day, rust occurs from there. Really Is All stainless steel?
This review is about item#37570321.
Sunshade installation
5
From Japan
On 2016-06-10 16:10:58
It is a little expensive, but it is still stainless Given the durability. Strength was also shopping there may be.
This review is about item#37570312.
For work
3
From Japan
On 2015-08-04 11:52:18
The pipe which arrived was bowed arching. It is felt that the storage condition is bad.
This review is about item#37570294.
As inner lattice
5
From Japan
On 2014-07-01 20:42:57
It was durable and was just right for the inner lattice.
This review is about item#37570294.
As a telemetry device installation pole of the GNSS reference station facility
5
From Japan
On 2014-06-18 14:29:51
We use CUT 4 m to 2 m. SUS 304 is saved because it is used in a place where the sea breeze hits.
This review is about item#37570294.

Related Products