The reviews are automatic translation.
Maintenance
From Japan
On 2018-04-08 12:24:01
I think that the price is also cheap and very good product.
I arrived very quickly and I am satisfied.
Connection of hose
From Japan
On 2018-01-13 11:26:29
Especially no problem Convenient band for connection of hose is sold separately so be careful
For snow removal
From Japan
On 2017-11-06 21:13:17
I can not find the size in the neighborhood home center, but monotaro is rich in size and it is saved.
Connect a vinyl pipe
From Japan
On 2017-10-15 07:06:57
It was saved because we could purchase at half price of home center. Thank you
When car maintenance
From Japan
On 2016-12-14 15:35:20
It was good at cheap and fast delivery. There is no functional problem.
When hose is connected
From Japan
On 2016-12-07 14:39:26
Size · Processing is also easy to work well, it is cheap and saved.
Connection of suction hose
From Japan
On 2016-07-01 16:50:08
Because it is not selling to the neighborhood for the hose of the size of 100 mm, it is saved by being able to purchase at an affordable price.
Piping of submersible pump for rainwater drainage
From Japan
On 2016-06-29 17:37:38
I bought a halfway hole in a 50 m hose and purchased it for repair. At the same time I bought a hose and repaired without problem.
Pipe repair
From Japan
On 2016-03-12 17:05:16
The thing is firm. It is enough for repair.
Connection of waste liquid suction vacuum hose
From Japan
On 2016-02-15 21:46:37
Because it is a consumable item, cheap and durable things are hopeful. Although it is inexpensive than conventional use products, the thickness is a little thin. Depending on the aspirate, it is easier to purchase a new item with a shorter life expectancy but a faster rotation than using an old one for a long time.