Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Purpose Dimensions (Width W x Height H x Depth D) (mm) Standard Weight (g) Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Dimensions (Width W x Height H x Depth D) (mm) Standard Weight (g) Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pump parts 50x80x50 50x15mm 180 Zinc die-casting Inner diameter hose phi50X15mm 1PC 1 - 37583147 9.99 SGD
In stock
- 50x90x50 50x38mm 200 Zinc die-casting Phi50x38mm inner diameter hose 1PC 1 - 37583113 10.99 SGD
In stock
- 50x90x50 50x32mm 200 Zinc die-casting Phi50x32mm inner diameter hose 1PC 1 - 37583131 10.99 SGD
In stock
- 50x80x50 50x19mm 200 Zinc die-casting Phi50x19mm inner diameter hose 1PC 1 - 37583156 9.99 SGD
In stock
- 40x80x40 38x32mm 160 Zinc die-casting Phi38x32mm inner diameter hose 1PC 1 - 37583086 8.99 SGD
In stock
- 50x80x50 50x25mm 180 Zinc die-casting Phi50x25mm inner diameter hose 1PC 1 - 37583122 9.99 SGD
In stock
Pump parts 20x55x20 19x15mm 60 Zinc die-cast Inner diameter phi 19 x 15 mm hose 1PC 1 - 37583016 4.99 SGD
In stock
Pump parts 25x55x25 25x15mm 60 Zinc die-cast Inner diameter phi 25 x 15 mm hose 1PC 1 - 37583025 5.99 SGD
In stock
Pump parts 25x60x25 25x19mm 80 Zinc die-cast Inner diameter phi 25 x 19 mm hose 1PC 1 - 37583034 5.99 SGD
In stock
Pump parts 30x65x30 32x25mm 120 Zinc die-cast Inner diameter phi 32 x 25 mm hose 1PC 1 - 37583043 6.99 SGD
In stock
Pump parts 30x65x30 32x15mm 100 Zinc die-cast Inner diameter phi 32 x 15 mm hose 1PC 1 - 37583052 6.99 SGD
In stock
Pump parts 30x65x30 32x19mm 100 Zinc die-cast Inner diameter phi 32 x 19 mm hose 1PC 1 - 37583061 6.99 SGD
In stock
Pump parts 40x70x40 38x25mm 120 Zinc die-cast Inner diameter phi 38 x 25 mm hose 1PC 1 - 37583077 7.99 SGD
In stock
Pump parts 40x70x40 38x19mm 120 Zinc die-cast Inner diameter phi 38 x 19 mm hose 1PC 1 - 37583095 7.99 SGD
In stock
Pump parts 40x70x40 38x15mm 120 Zinc die-cast Inner diameter phi 38 x 15 mm hose 1PC 1 - 37583104 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 5
3 star 6
2 star 0
1 star 1
Review Rating: 4.43
37 Customer Reviews
The reviews are automatic translation.
Connection
5
From Japan
On 2018-05-08 19:51:34
I did not have it in the neighbor's home center, so I bought it.
This review is about item#37583095.
Repair of engine compressor
5
From Japan
On 2018-05-04 19:19:01
Radiator hose was discontinued, so we used this hose connector for general purpose hose and different diameter part.
This review is about item#37583086.
Boat maintenance
5
From Japan
On 2018-04-18 18:24:53
I used it for the joint of marine toilet drain hose of boat. I am relieved because there are also thickness and firm.
This review is about item#37583077.
For landing
5
From Japan
On 2018-02-21 21:40:21
It is for landing, but I am using it because I want to raise the pressure slightly.
This review is about item#37583113.
For snow removal
3
From Japan
On 2017-11-06 21:12:56
I can not find the size in the neighborhood home center, but monotaro is rich in size and it is saved.
This review is about item#37583025.
I used it for gas tank transfer.
5
From Japan
On 2017-09-20 15:29:23
Connectors of the same diameter also existed in the home center, but there was not a different diameter and it was troubled. Thank you very much for helping me. Thank you very much.
This review is about item#37583113.
Mini backhoe radiator replacement work
5
From Japan
On 2017-09-17 14:54:22
Used to resize according to change to the electric pump. The radiator side and the pump side were also able to install without size.
This review is about item#37583077.
For diversion of motorcycle radiator
5
From Japan
On 2017-09-01 12:14:58
I purchased a radiator of Yamaha TZR 50 for diversion to Honda NS50F. Yamaha was 19 mm and Honda was 15 mm, so I could not install the hose as it was, but thanks to this product, there was no water leak, it was possible to install it batchwise. There was no problem even if running on the circuit.
This review is about item#37583016.
Because I converted the radiator
5
From Japan
On 2017-07-01 03:03:06
I am using it without problems. It seems to be strong, I think that it is cheap and good product. Since I am using it in a motorcycle, I want a thing that is a bit lighter if I can.
This review is about item#37583016.
Watering of fruit trees
4
From Japan
On 2017-06-02 09:04:37
It is used for extending fruit tree watering hose. I feel a little thin diameter.
This review is about item#37583086.

Related Products