Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions (Width W x Height H x Depth D) (mm) Weight (g) Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H x Depth D) (mm) Weight (g) Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60x105x45 220 Metal Phi32mm inner diameter hose 1PC 1 PE-32 37583411 14.99 SGD
Shipped after 2018-06-25
140x205x90 1540 Metal Inner diameter hose phi75mm 1PC 1 PE-75 37583445 88.99 SGD
Shipped after 2018-06-27
40x75x25 60 Made of metal Inside diameter phi 15 mm hose 1PC 1 PE-15 37583384 7.99 SGD
Shipped after 2018-06-25
40x75x30 80 Made of metal Inside diameter phi 19 mm hose 1PC 1 PE-19 37583393 6.99 SGD
Shipped after 2018-06-25
60x80x35 140 Made of metal Inside diameter phi 25 mm hose 1PC 1 PE-25 37583402 10.99 SGD
Shipped after 2018-06-25
75x115x50 260 Made of metal Inside diameter phi 38 mm hose 1PC 1 PE-38 37583427 20.99 SGD
Shipped after 2018-06-25
85x135x50 460 Made of metal Inside diameter phi 50 mm hose 1PC 1 PE-50 37583436 29.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Vegetable watering
5
From Japan
On 2018-01-27 18:47:07
It is an exchange with an old one. You can use without trouble. I also want to buy it.
This review is about item#37583402.
To connect hose to each other
5
From Japan
On 2017-10-31 10:43:29
I purchased it for exchange with an existing one. I can use it without problems.
This review is about item#37583402.
Drainage suction work
5
From Japan
On 2016-10-29 16:59:12
You can save the trouble of going to the home center for purchase. I am saved because delivery is fast.
This review is about item#37583427.
Watering
5
From Japan
On 2016-08-11 11:18:14
·············good
This review is about item#37583402.
Lotus conservation work
5
From Japan
On 2014-09-27 06:33:48
It is recommended that you can use it without any problem.
This review is about item#37583427.
Water supply
5
From Japan
On 2014-05-19 04:24:40
It is normal, I use it without problems. Working with tools is convenient for areas with a lot of connections
This review is about item#37583436.
Connection of hose for agricultural work
5
From Japan
On 2013-03-05 19:07:16
I want you to set a hose band to this price especially unchanged from other goods
This review is about item#37583402.

Related Products