Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Weight (g) Compatible Screw Diameter Nominal Diameter Dimensions (Width W x Height H x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Compatible Screw Diameter Nominal Diameter Dimensions (Width W x Height H x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 Inner diameter hose phi75mm R3 75 90x130x90 1PC 1 PA-75 37583515 14.99 SGD
In stock
20 Inside diameter phi 19 mm hose - - 35x70x30 1PC 1 PA-19 37583463 3.99 SGD
In stock
40 Inside diameter phi 25 mm hose - - 50x80x40 1PC 1 PA-25 37583472 4.99 SGD
In stock
60 Inside diameter phi 32 mm hose - - 55x90x45 1PC 1 PA-32 37583481 5.99 SGD
In stock
80 Inside diameter phi 38 mm hose - - 60x95x50 1PC 1 PA-38 37583497 5.99 SGD
In stock
120 Inside diameter phi 50 mm hose - - 75x110x60 1PC 1 PA-50 37583506 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Drainage work
5
From Japan
On 2017-05-15 18:42:41
It was inexpensive for use with expendable items, and it was purchased and usable normally.
This review is about item#37583497.
For agricultural water supply
4
From Japan
On 2017-03-17 16:39:36
Compared to metal, it is lightweight, easy to handle, and its price is cheap! Since I am going to use it, I would like to see the durability of the problem.
This review is about item#37583506.
Connection of drain hose
5
From Japan
On 2016-11-28 13:14:27
Bamboo shoots may absorb shocks when loaded with luggage or when kicked off. I made it made of resin with such expectation. By the way, in order to attach bamboo shoots to PVC pipes, use ↓ like this. Https://www.monotaro.com/g/01240672/
This review is about item#37583506.
Substitution of metallic bamboo shoots
3
From Japan
On 2015-03-27 15:58:11
Because it is cheaper than metallic bamboo shoots, tried purchasing it. I think that it is not suitable for applications that require too much water pressure, but it seems likely to be substituted as usual.
This review is about item#37583463.
Connection of drainage hose of fish tank inside aquarium
3
From Japan
On 2014-05-01 16:12:38
Purchased for hose connection of aquarium for purchase and purchased first for confirmation whether it conforms to hose but it matched hose but socket for connecting to VP 40 of piping pipe was not sold to monotail , It has become a dead stock.
This review is about item#37583497.
Attachment when hose is connected to piping, valve, etc.
5
From Japan
On 2014-04-01 00:25:41
There is no problem in use. I am thankful that the price is cheap.
This review is about item#37583463.

Related Products