Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Compatible Screw Diameter (inch) Screw Diameter (mm) Dimensions (Width W x Height H x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Compatible Screw Diameter (inch) Screw Diameter (mm) Dimensions (Width W x Height H x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
380 Inner diameter hose phi75mm G3 84.926 120x190x100 1PC 1 PB-75 37583585 28.99 SGD
In stock
20 Inside diameter phi 15 mm hose - - 50x40x35 1PC 1 PB-15 37583524 4.99 SGD
In stock
20 Inside diameter phi 19 mm hose - - 50x50x35 1PC 1 PB-19 37583533 5.99 SGD
In stock
40 Inside diameter phi 25 mm hose - - 55x53x40 1PC 1 PB-25 37583542 5.99 SGD
In stock
40 Inside diameter phi 32 mm hose - - 70x50x40 1PC 1 PB-32 37583551 7.99 SGD
In stock
80 Inside diameter phi 38 mm hose - - 85x70x55 1PC 1 PB-38 37583567 8.99 SGD
In stock
100 Inside diameter phi 50 mm hose - - 95x70x70 1PC 1 PB-50 37583576 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
Agricultural irrigation
4
From Japan
On 2017-08-01 03:19:26
It was good 75 mm but the bore size on the pump side is It was too big to use. It is Shibaura pump. I wanted the display on the pump side applicable aperture.
This review is about item#37583585.
Used for joint of pump and hose
5
From Japan
On 2017-05-11 18:26:19
I received the desired item. Currently used.
This review is about item#37583551.
To connect the sprinkling hose (15 mm) to a 1 inch engine pump (25 mm)
1
From Japan
On 2017-02-27 17:18:01
In the case of a metal coupling, it is common that the conforming screw size is indicated by the inner diameter of the pump side, and it is only necessary to choose the size of the 1 inch pump 25 mm (the inner diameter of the actual coupling screw is 32 mm) Although I thought that this product was also the same I bought this size, but in case of this coupling it was written with the actual inner diameter of the coupling so it was not useless and it wasted. I want you to unify the notation.
This review is about item#37583524.
Expansion of water filter of high pressure washer
4
From Japan
On 2016-07-15 08:17:07
I wanted a metal female coupling, but I did not find it on this site so I bought this resin made item. I do not desorb frequently and I think that durability is no problem because the partner's connecting threaded part is also made of resin.
This review is about item#37583533.
Machine maintenance
5
From Japan
On 2016-07-08 10:18:38
I will compare it with metal ones.
This review is about item#37583567.
Water house irrigation facility
5
From Japan
On 2015-12-12 01:41:35
The parts of the irrigation facility of the vinyl house (made in a foreign country) were broken and purchased as an alternative item. I was saved from ordering to delivery as soon as possible.
This review is about item#37583533.
Used for well pump connection
5
From Japan
On 2015-11-03 09:09:22
If you did not find a product you liked with a home center etc. If you search by Monotaro, there is a product of purpose, thank you very much it was cheap
This review is about item#37583551.
50 mm Hose Joint
5
From Japan
On 2015-09-10 05:21:09
It is used by connecting 50 mm hose and pump, but it is fully active without water leakage.
This review is about item#37583576.
As a throw-in pump coupler
2
From Japan
On 2015-05-17 20:44:13
It is used for Terada's family pump SL-102. If you attach the supplied rubber packing to this product, it will only take about 1 thread. Since it is a throwing-in pump, some water leakage does not cause a problem so we are removing the packing and using it
This review is about item#37583542.
Connecting VP and hose
5
From Japan
On 2014-09-13 00:00:16
It fits perfectly with the valve socket of PVC VP 30. This cheap pump coupling + valve socket. It seems to be useful in a scene where a hose and PVC pipe are cheap and reliably connected.
This review is about item#37583551.

Related Products