Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Standard Weight (g) Dimensions (Width W x Height H x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g) Dimensions (Width W x Height H x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25mmx25/20/15mm 33 60x70x40 1PC 1 - 37583594 6.99 SGD
In stock
32mmx32/25/20mm 51 65x80x50 1PC 1 - 37583603 6.99 SGD
In stock
38mmx38/25/20mm 74 80x90x60 1PC 1 - 37583612 9.99 SGD
In stock
50mmx50/38/25mm 113 110x110x65 1PC 1 - 37583621 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Hose connection
4
From Japan
On 2017-09-25 15:28:00
A little more, if you increase the dimensions that the hose can fit, it is easier to fix in the band.
This review is about item#37583603.
Used when farming vegetables are flooded.
5
From Japan
On 2017-08-19 20:37:55
It is easy to use, but if you have a one-touch coupling with a pump bore size of 50 mm and a hose connection port diameter of 25 mm, I would like it. (Things of plastic products)
This review is about item#37583621.
Irrigation of vegetable seedlings by underwater pump
4
From Japan
On 2017-04-10 15:43:24
Damaged due to deterioration due to sunlight, search results on the net without finding it at the home center reached here. It was easy to install and it worked unchanged as before.
This review is about item#37583603.
Used to connect the hose to the stick of Sun Hope.
4
From Japan
On 2016-09-17 15:28:26
It is used to connect a hose to the sun hope watering stick. There was not quite a thing of 1A on the pump side (stick side), and because it was a thing made of resin which can connect a hose of 15 mm inner diameter used for water spraying usually, we selected this. It is very easy to use but it is a waste of other diameter, so I would like you to increase the type.
This review is about item#37583594.
Use of remaining hot water in bath
4
From Japan
On 2016-02-25 20:09:15
It is convenient because you can not purchase it with a monotaro instead of the home center in the neighborhood
When discharging water
3
From Japan
On 2016-01-01 14:12:35
It is convenient because it is not necessary to change the coupling when replacing the hose.
This review is about item#37583612.
Purchased as a hose joint at the time of water sprinkling from the well of the field of irrigation canals and gardens.
5
From Japan
On 2013-08-26 09:17:12
It is convenient to use both 25 mm and household sprinkler hose, replace the hose size.
This review is about item#37583594.
Pumping water with an engine pump
5
From Japan
On 2013-04-24 14:28:54
Convenient because three sizes of hose can be selected simultaneously. Neighborhood home improvement center did not sell such convenient items.
This review is about item#37583594.

Related Products