Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions (Width W x Height H x Depth D) (mm) Standard Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H x Depth D) (mm) Standard Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25x750x25 25 mm -25 / 20/15 mm 3-Stage 19 1PC 1 - 37583637 4.99 SGD
In stock
50x140x50 50 mm -> 50/40 / 32/25 mm 4 steps 78 1PC 1 - 37583646 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
I used it to connect the hose of the rain water storage tank to the normal hose.
5
From Japan
On 2017-04-05 20:44:24
I was able to connect securely without worry of water leakage. There is no problem at all.
This review is about item#37583637.
Connection of 25 mm suction hose and 15 mm pressure hose
5
From Japan
On 2016-05-12 20:42:35
Was looking for a variant connector hardware store, but is said to be "no product", you find in the Internet, easily found in the HP of Monotarou, was saved.
This review is about item#37583637.
For irrigation
5
From Japan
On 2015-07-07 07:14:50
It saves labor for finding fittings that fit the hose and improves efficiency. Convenient.
This review is about item#37583637.
Seawater piping
4
From Japan
On 2014-08-18 16:35:55
Two stages of 25-20 are necessary, but because there are only three stages, one step is cut and inner diameter processing is done
This review is about item#37583637.
I used water for agriculture, but because the hose was too fat. Purchase to use sprinkler
5
From Japan
On 2014-06-27 18:38:56
It is easy to use because the inlet side is constant and the flood side is multistage.
This review is about item#37583637.

Related Products