Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Hexagonal Mechanical Pencil for Construction

3.33 (3)
Core Diameter (mm)
2.0
Overall Length (mm)
150
...see all
Product Options
ADD TO CART
Core Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 - 37571292 5.98 SGD
In stock
Black (HB) 1PC 1 - 37571301 5.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
The marking of the civil engineering work
2
From Japan
On 2016-06-29 19:41:16
Had been using liked thick but no longer available will be connected to part of the grip and the distal end portion (screw) is poison. Better you can use still of you are looking for if if knock-type pencil 5 barrage of Takumi a thick mono.
This review is about item#37571292.
It's ink on the building site
5
From Japan
On 2015-02-23 20:14:20
Although the first was a thick and heavy likely to feel, ease of use is very nice. Also where the preliminary core enters even two, it is safe. Then repeat.
This review is about item#37571301.
Ink with, etc.
3
From Japan
On 2013-12-15 01:02:36
15cm looks quite large. Do not enter the pen feed of work clothes. Not fit. Marking sharp pen you're using now 12.5㎜ I'm such and so large is Bal that the difference between the 2.5㎜. Sound when you knock than mechanical pencil of the knock-type you are using now is large. But I do not mind if you do not mind. It will scrape well core scraping of the cap. This feature I think excellence When compared from third-party core sharpener cap.
This review is about item#37571292.

Related Products