Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mechanical Pencil For Building, Short, Hexagonal

4.55 (11)
Overall Length (mm)
127
...see all>
Product Options
ADD TO CART
Core Color Core Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Color Core Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 2 1PC 1 - 37571317 4.99 SGD
In stock
HB BLACK 2.0 1PC 1 - 37571326 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
When painting / sheet metal work
5
From Japan
On 2018-01-27 19:42:20
Extremely good. It enters the breast pocket with a short type, and the grip is also very good. I was impressed with the nice idea that the pencil core scraping is attached. I bought black as well. It is quite good product. I hope that it will not be out of print. Please, but I'd appreciate it if you can also present "white".
This review is about item#37571326.
Wood sanitization
5
From Japan
On 2017-11-13 15:21:23
Not lengthy, just the length, excellent core cutting function Convenient
This review is about item#37571317.
Tsuboi building work
5
From Japan
On 2017-09-12 18:23:41
Cospa best! I want to keep using it until it breaks. The core cutting function of this manufacturer is wonderful.
This review is about item#37571326.
From the check of the drawing until the inking of the do-it-yourself carpenter.
4
From Japan
On 2016-07-14 23:21:46
To put it in your chest pocket, a short length is convenient.
This review is about item#37571317.
Inking
4
From Japan
On 2016-03-31 12:41:50
It is just right for carrying size. It fits well in the pocket and is easy to write. I am concerned about the durability of the clip part.
This review is about item#37571326.
Delivery to Building Materials
4
From Japan
On 2015-10-15 01:23:50
Delivery is also smooth, easy to scribe and convenient. It is good for breast pocket storage with a short size, but it is easy to get into one side bag etc etc.
This review is about item#37571326.
I am using it like a postcard or memo
5
From Japan
On 2015-06-08 19:20:24
It is good to be short, it has a pencil sharpener, and I used similar things so far, but since it was a type that leads to ivy, if this product is pressed like a mechanical pencil, the core gradually becomes It is very good as a use purpose of my own It is not likely to buy until the main body is broken or lost, but I would like to purchase another opportunity (lost loss).
This review is about item#37571326.
Site
5
From Japan
On 2014-08-15 20:42:07
Easy to use.
This review is about item#37571326.
Positioning on site
5
From Japan
On 2014-07-16 13:04:39
It is just right with the palm size.
This review is about item#37571317.
Work (use at the site of the construction industry)
5
From Japan
On 2014-04-05 21:55:17
It is very easy to use such as marking. It is recommended to surprise you.
This review is about item#37571326.

Related Products