Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Parallel Pin, Stainless SteelA Type M6, Plus Tolerance

3.50 (2)
...see all>
Product Options
ADD TO CART
Finishing Material Length (mm) Compatible Hole Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Length (mm) Compatible Hole Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless 40 8.0 1Pack(8PC) 1 8.0x40 37572227 17.99 SGD
Shipped after 2018-06-29
Stainless 45 5.0 1Pack(12PC) 1 5.0x45 37572071 15.99 SGD
Shipped after 2018-06-29
Stainless 30 5.0 1Pack(17PC) 1 5.0x30 37572044 16.99 SGD
Shipped after 2018-06-29
Stainless 12 4.0 1Pack(32PC) 1 4.0x12 37571931 17.99 SGD
Shipped after 2018-06-29
Stainless 20 3.0 1Pack(35PC) 1 3.0x20 37571886 17.99 SGD
Shipped after 2018-06-29
Stainless 15 2.5 1Pack(35PC) 1 2.5x15 37571816 17.99 SGD
Shipped after 2018-06-29
Stainless 35 8.0 1Pack(9PC) 1 8.0x35 37572211 15.99 SGD
Shipped after 2018-06-29
Stainless 50 6.0 1Pack(8PC) 1 6.0x50 37572166 14.99 SGD
Shipped after 2018-06-29
Stainless 35 5.0 1Pack(15PC) 1 5.0x35 37572053 15.99 SGD
Shipped after 2018-06-29
Stainless 25 5.0 1Pack(20PC) 1 5.0x25 37572035 17.99 SGD
Shipped after 2018-06-29
Stainless 20 5.0 1Pack(22PC) 1 5.0x20 37572026 17.99 SGD
Shipped after 2018-06-29
Stainless 30 4.0 1Pack(22PC) 1 4.0x30 37571974 17.99 SGD
Shipped after 2018-06-29
Stainless 25 4.0 1Pack(25PC) 1 4.0x25 37571965 17.99 SGD
Shipped after 2018-06-29
Stainless 10 3.0 1Pack(43PC) 1 3.0x10 37571843 17.99 SGD
Shipped after 2018-06-29
Stainless 30 6.0 1Pack(13PC) 1 6.0x30 37572123 15.99 SGD
Shipped after 2018-06-29
Stainless 25 6.0 1Pack(14PC) 1 6.0x25 37572114 15.99 SGD
Shipped after 2018-06-29
Stainless 15 5.0 1Pack(23PC) 1 5.0x15 37572017 17.99 SGD
Shipped after 2018-06-29
Stainless 12 5.0 1Pack(24PC) 1 5.0x12 37572001 17.99 SGD
Shipped after 2018-06-29
Stainless 12 2.5 1Pack(40PC) 1 2.5x12 37571807 18.99 SGD
Shipped after 2018-06-29
Stainless 45 8.0 1Pack(7PC) 1 8.0x45 37572236 14.99 SGD
Shipped after 2018-06-29
Stainless 50 5.0 1Pack(11PC) 1 5.0x50 37572087 15.99 SGD
Shipped after 2018-06-29
Stainless 35 4.0 1Pack(20PC) 1 4.0x35 37571983 17.99 SGD
Shipped after 2018-06-29
Stainless 20 2.5 1Pack(33PC) 1 2.5x20 37571834 17.99 SGD
Shipped after 2018-06-29
Stainless 18 2.0 1Pack(32PC) 1 2.0x18 37571773 17.99 SGD
Shipped after 2018-06-29
Stainless 50 8.0 1Pack(6PC) 1 8.0x50 37572245 15.99 SGD
Shipped after 2018-06-29
Stainless 30 8.0 1Pack(9PC) 1 8.0x30 37572202 15.99 SGD
Shipped after 2018-06-29
Stainless 25 8.0 1Pack(10PC) 1 8.0x25 37572193 15.99 SGD
Shipped after 2018-06-29
Stainless 20 8.0 1Pack(12PC) 1 8.0x20 37572184 15.99 SGD
Shipped after 2018-06-29
Stainless 15 4.0 1Pack(30PC) 1 4.0x15 37571947 13.99 SGD
Shipped after 2018-07-04
Stainless 25 3.0 1Pack(30PC) 1 3.0x25 37571904 17.99 SGD
Shipped after 2018-06-29
Stainless 20 2.0 1Pack(32PC) 1 2.0x20 37571782 15.99 SGD
Shipped after 2018-06-29
Stainless 18 3.0 1Pack(35PC) 1 3.0x18 37571877 17.99 SGD
Shipped after 2018-06-29
Stainless 10 2.5 1Pack(43PC) 1 2.5x10 37571791 18.99 SGD
Shipped after 2018-06-29
Stainless 15 2.0 1Pack(32PC) 1 2.0x15 37571764 17.99 SGD
Shipped after 2018-06-29
Stainless 12 2.0 1Pack(32PC) 1 2.0x12 37571755 17.99 SGD
Shipped after 2018-06-29
Stainless 40 6.0 1Pack(11PC) 1 6.0x40 37572141 17.99 SGD
Shipped after 2018-06-29
Stainless 20 6.0 1Pack(15PC) 1 6.0x20 37572105 17.99 SGD
Shipped after 2018-06-29
Stainless 40 4.0 1Pack(18PC) 1 4.0x40 37571992 17.99 SGD
Shipped after 2018-06-29
Stainless 22 3.0 1Pack(30PC) 1 3.0x22 37571895 17.99 SGD
Shipped after 2018-06-29
Stainless 18 2.5 1Pack(33PC) 1 2.5x18 37571825 17.99 SGD
Shipped after 2018-06-29
Stainless 8 2.0 1Pack(32PC) 1 2.0x8 37571737 17.99 SGD
Shipped after 2018-06-29
Stainless 15 8.0 1Pack(15PC) 1 8.0x15 37572175 15.99 SGD
Shipped after 2018-06-29
Stainless 45 6.0 1Pack(10PC) 1 6.0x45 37572157 15.99 SGD
Shipped after 2018-06-29
Stainless 35 6.0 1Pack(12PC) 1 6.0x35 37572132 15.99 SGD
Shipped after 2018-06-29
Stainless 15 6.0 1Pack(19PC) 1 6.0x15 37572096 17.99 SGD
Shipped after 2018-06-29
Stainless 40 5.0 1Pack(14PC) 1 5.0x40 37572062 15.99 SGD
Shipped after 2018-06-29
Stainless 10 4.0 1Pack(32PC) 1 4.0x10 37571922 13.99 SGD
In stock
Stainless 12 3.0 1Pack(43PC) 1 3.0x12 37571852 15.99 SGD
Shipped after 2018-06-29
- - - 1Pack(29PC) 1 3.0x30 37571913 13.99 SGD
In stock
Stainless 20 4 1Pack(27PC) 1 4.0x20 37571956 14.99 SGD
In stock
Stainless steel 10 2.0 1Pack(32PC) 1 2.0x10 37571746 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
To prevent idling of rotating parts
4
From Japan
On 2013-09-14 17:52:59
Although it is a 25 mm long standard, we measured a few, but it is only 2.49 mm - 2.48 mm in actual measurement. Although this rank may be in the range of error, it is bad feeling for short, so I do not know whether to purchase next time.
This review is about item#37571904.
It is mounted by a certain maker made for the impeller (impeller) of the discharge pump and it is mounted as it is for replacement if there is damage of the pin every maintenance. When purchasing from the manufacturer it takes time to deliver and it may not be able to respond to a sudden job, and if you order the price quite considerably
3
From Japan
On 2011-12-16 14:31:43
Actually I wanted a length of 15 mm, but since it was not made as a product, I ordered 18 mm this time. I was wondering if I could substitute at 18 mm, but I was wrong. Since I bought it with great care, I cut it for a long time with a file and use it. I think that there is no problem as a product. I hope there is 15 mm. When purchasing from the manufacturer, it takes a long time to deliver, not to mention a high price, so it may not be possible to respond suddenly. I ordered this time. Hattaro is quickly delivered, and its price is cheap.
This review is about item#37571877.

Related Products