Buy more than* S$200* and get FREE SHIPPING

Patch Rubber

4.47 (17)
...see all>
Product Options
ADD TO CART
Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R phi25 1Set(5Sheet) 1 - 37573207 2.99 SGD
In stock
M W25xL40 1Set(5Sheet) 1 - 37573216 3.99 SGD
In stock
L W35xL55 1Set(5Sheet) 1 - 37573225 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 4
2 star 0
1 star 0
Review Rating: 4.47
17 Customer Reviews
The reviews are automatic translation.
Puncture repair
5
From Japan
On 2018-02-13 15:08:26
We used it together with rubber glue, but there was no problem. When stocking something, I want to use it.
This review is about item#37573207.
Puncture repair
5
From Japan
On 2017-12-15 15:09:25
I think that it is important to have a solid foundation for repair spots. Products include I am satisfied.
This review is about item#37573216.
Bicycle, motorcycle puncture repair
5
From Japan
On 2017-08-19 15:28:59
Unlike set items, you can choose the one with the required size.
This review is about item#37573207.
Bicycle, motorcycle puncture repair
5
From Japan
On 2017-08-19 10:24:32
Compared to the set size of a fixed number of sheets, various sizes can be chosen and saved.
This review is about item#37573216.
Use it for bicycle punctures.
5
From Japan
On 2017-06-30 20:59:23
Adhesive to the tube is nice and you can use it normally. I cut it in a thin tube and use it in half.
This review is about item#37573207.
Maintenance of bicycles and motorcycle tubes
5
From Japan
On 2017-06-17 14:50:28
A convenient dish for punctured tubes. I think that familiarity after sticking to the tube is also good.
This review is about item#37573216.
Bicycle puncture repair
5
From Japan
On 2017-06-10 22:09:21
In my home I have 6 bicycles and because I often get punctured, I repair my own puncture. I am satisfied as a product.
This review is about item#37573216.
APU100 puncture repair
5
From Japan
On 2017-05-23 18:34:34
I am satisfied that I can purchase it cheaply. I am in trouble with punk, but I will use it if I have a chance in future.
This review is about item#37573216.
APE 100 puncture repair
5
From Japan
On 2017-05-22 17:47:03
I am satisfied that I can purchase it cheaply. There is nothing better to not puncture, but if you have the opportunity, I will purchase it.
This review is about item#37573207.
To puncture repair
5
From Japan
On 2016-12-29 02:48:42
It was large in size and easy to use. It is also easy to peel off vinyl that is transparent.
This review is about item#37573225.

Related Products