Buy more than* S$200* and get FREE SHIPPING

Bracelet Key Holder

2.00 (1)
Weight (g)
5
Color
Yellow
Dimension (mm)
67x40x7
Material
Polyurethane
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KW-84 37573532 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
key ring
2
From Japan
On 2013-05-01 18:36:59
I said that it was a bit stronger, or it was better if it was hard to grow. I think that it is not suitable for usage such as lowering to the wrist. It seems to be sold even at the 100 yen shop, so it is expensive in terms of price.
This review is about item#37573532.

Related Products