Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Dimple Key Wire Lock

4.33 (24)
Number of Keys
3 pieces
Wire Diameter (phi mm)
10
Length (mm)
650
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 JC-020W 37573636 5.99 SGD
In stock
White 1PC 1 JC-020W 37573645 5.99 SGD
In stock
Orange 1PC 1 JC-020W 37573654 5.99 SGD
In stock
Green 1PC 1 JC-020W 37573663 5.99 SGD
In stock
Blue 1PC 1 JC-020W 37573672 6.99 SGD
In stock
Pink 1PC 1 JC-020W 37573681 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 7
3 star 1
2 star 1
1 star 1
Review Rating: 4.33
24 Customer Reviews
The reviews are automatic translation.
A review that used 5 years
5
From Japan
On 2018-04-20 23:55:07
I bought it at your store and made a review for 5 years below (did not you write?). · The colored outer skin of the wire is full of cracks. · You can fade. Although it is "Green", green is still keeping its taste. I lubricate it one to two times a year, The function as a key is fully demonstrated. I think that it may be a dimple key. How many more years will it function as Green 's key, I'm looking forward to it.
This review is about item#37573663.
Bicycle key
4
From Japan
On 2017-08-26 12:47:17
The price is reasonable, this price is not 100 yen goods, it is better to stay here.
This review is about item#37573636.
For storage of luggage
1
From Japan
On 2017-02-20 16:45:19
The key is very fragile and the plastic part will be removed. I'm worried about strength and it does not become usable.
This review is about item#37573636.
Bicycle maintenance
5
From Japan
On 2016-10-17 15:52:54
The appearance is 100 equal + α. Durability is now.
This review is about item#37573645.
maintenance
5
From Japan
On 2016-10-03 09:39:03
It was good that it was cheap. I also want to purchase.
This review is about item#37573672.
In the city cycle
4
From Japan
On 2016-07-18 09:26:56
There is something similar to 100. As for the plastic part, the cheapness which is not much different from 100 is unbearable, but it is good because the difference between the wire part and the key was seen. I think that attention is required where the wire part is not so long.
This review is about item#37573636.
Used as a key for bicycles
4
From Japan
On 2016-07-09 07:20:24
I bought it according to the color of the bicycle, the product is also very good 100 h.
This review is about item#37573663.
Security anti-theft prevention
5
From Japan
On 2016-06-23 01:47:13
I liked it neither color nor function.
This review is about item#37573681.
Bicycle storage
4
From Japan
On 2015-10-02 17:02:27
Changed from 100 yen shop key to this one. The basic making is solidly made. Although the wire diameter is indicated as 10 mm, the metal wire is passed through a vinyl pipe and its outer diameter means 10 mm, and the actual diameter of the metal wire is about 5 mm. I think that it is easy to use this degree because it becomes heavier when you ask for sturdiness and the price also goes up.
This review is about item#37573672.
To private car (Chari).
4
From Japan
On 2015-06-11 23:06:13
Simple, it will not break. The coloring is also good like green like cream soda. However, the key itself (inserting key) should also be the same color! It is! It is! There is a maker! If you would like to visit us, why. that's all
This review is about item#37573663.

Related Products