Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Wire Key

4.43 (7)
Tensile Strength (kg)
140
Wire Diameter (phi mm)
4.5
Length (mm)
2200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DIGITAL-005W 37573934 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
For cross bikes
5
From Japan
On 2017-10-23 23:25:11
It is a safe Gorin product. Even if it is used too much, not too thin, bike, bicycle, it is suitable size.
This review is about item#37573934.
Locking a bicycle
5
From Japan
On 2017-08-19 17:58:14
I like it because it is solid compared to the dial type and it is difficult to release it. Wire is moderate in length and easy to use.
This review is about item#37573934.
Fix the bicycle to the pillar of the bicycle storage area
5
From Japan
On 2017-02-10 15:23:38
It is just right to fix the bicycle to the pillar of the bicycle storage area.
This review is about item#37573934.
Used when fixing a jacket on a single vehicle at shopping.
4
From Japan
On 2016-10-04 03:17:10
Compared with the length of the wire, it is compact and bulky. As a simple lock, it is very handy. Better color variations are better.
This review is about item#37573934.
To prevent theft of helmets and jackets
5
From Japan
On 2015-10-14 15:26:56
I use it for theft prevention when putting a jacket on a motorcycle mainly at motorcycle touring. Because it is a curled wire, I can use it about 1 meter normally, but I think that it will be felt quite pulled if it is more than that. Through the arm of the jacket, I pass it through the body of the motorcycle. I do not need to carry a key, so I think it is convenient.
This review is about item#37573934.
To lock the silver car in temporary storage to prevent theft
5
From Japan
On 2015-07-01 14:46:20
If you purchase a silver car and go out and do not press inside the facility, you can work safely by fixing it to the outdoor post on the entrance of the facility. If shopping does not allow individual silver cars to be used instead of carts, we will shop safely if they are locked to the entrance pillars etc of the jopping center with digital wire keys.
This review is about item#37573934.
Bicycle theft prevention
2
From Japan
On 2013-01-31 17:26:50
I wanted a long wire lock and bought it. Although it is said that the length is 2200 mm, since it is a loop shape, when actually used it has a feeling of about 1,500 mm. However, because it is convenient to carry, there is vinyl on the outside of the wire so it will not get scratched, I think that it is a good product unless you need the length.
This review is about item#37573934.

Related Products