Buy more than* S$200* and get FREE SHIPPING

Variable 4 Combination Wire Lock

4.57 (7)
Color
Clear
...see all>
Product Options
ADD TO CART
Dimension (phi x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (phi x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12x320 1PC 1 G217W-320 37573977 12.99 SGD
In stock
12x700 1PC 1 G217W-700 37573986 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
For bike theft
4
From Japan
On 2016-12-19 22:16:40
It is colorful and easy to see. It is hard to decipher in 4 rows, so it is hard to be stolen.
This review is about item#37573986.
Bike theft prevention
4
From Japan
On 2014-11-17 14:51:09
It seems to be for bicycle but I bought this for a motorcycle because it is quite expensive. Although it is used for the rear wheel, it can be used without particular problems. I hope the wire is strong.
This review is about item#37573977.
Bicycle theft prevention
5
From Japan
On 2014-11-10 08:24:12
It is huge. I bought it for Mamari Chari, but it looks good, both the wire thickness is robust. There is a dial part about 3 cm in diameter. I thought that it might be a bit too sturdy. Changing the dial key setting is easy. Just unlock the key and turn the inner lock once to lock it. After setting to the number you like, turn the lock in the opposite direction and the setting is completed. Because it is 4 digits, you can set it to your favorite number such as birthday and phone number. When you are running, this key is locked over the previous car so it will not get in the way. I think that it is impossible unless it is a sturdy wire cutter to break this key and steal a bicycle. I bought it remarkably cheaper than the price which is out on other net. It was bargain.
This review is about item#37573986.
For bike toe lock
5
From Japan
On 2013-06-01 19:41:11
There is a certain sense of dignity, perfect for two locks.
This review is about item#37573977.
Bicycle theft prevention
5
From Japan
On 2013-03-25 09:57:49
There is no problem in particular for use.
This review is about item#37573986.
Used as a key for bicycles
4
From Japan
On 2012-09-27 16:18:51
It is repeat because it is originally easy to use with 320 mm objects. It is 700 mm this time, it is easy to turn, there is no motion, the wire part is hard so it is difficult to wind around the frame, but it is satisfactory from the strength.
This review is about item#37573986.
To prevent theft for a folding cycle!
5
From Japan
On 2012-02-15 21:11:51
There is no problem in particular. I bought a 320 mm one, thought that it was easier to use a little longer.
This review is about item#37573977.

Related Products