Buy more than* S$200* and get FREE SHIPPING

Cylinder Type Lock Ring

4.39 (18)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 1PC 1 NGR-600 37574126 9.99 SGD
In stock
Black 1PC 1 NGR-600 37574117 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 4.39
18 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2018-03-31 05:34:02
Mamma Chari ring lock broke, so exchange. Compared to a nearby home center etc., it was quite cheap to buy.
This review is about item#37574126.
Use for children's mama
2
From Japan
On 2018-01-04 21:12:39
The lock itself was tightened tightly. However, when the key moves on the circumference, the backlash is large, so you may not enter the entrance of the receiving side on the other side. This play should be improved further. After all, on the side of us, we shaved off the lower part of the tip of the side moving in the circumferential direction slightly with a sander and processed so as to enter any state. In general, the evaluation of this product is not good. I also felt that the mounting screw was slightly short, as expected. This area is also an improvement matter.
This review is about item#37574117.
Key of rear wheel of bicycle
5
From Japan
On 2017-08-29 09:44:16
COSPA is also good, goods are solid, too. It seems that it will interfere with the tire a little longer for the light car that the attached screws say well, so it is good if screws as short as 2 mm are set.
This review is about item#37574117.
Bicycle key
4
From Japan
On 2017-08-09 07:55:41
I purchased this item without particularly selecting it. I judged that it was easy to use as usual as a conventional key and bought it.
This review is about item#37574126.
Bicycle maintenance
4
From Japan
On 2016-08-15 17:20:53
I use a ring key attached to the front wheel. Even on a windy day, I repeatedly experienced that only my bicycle was not collapsed at the bicycle parking lot, and fixed the front wheel with the key, I noticed that the bicycle was unlikely to collapse when the wind blew. I would like you to make products that are exclusively for the front wheels, or which can hold the front wheels (forks). The position of the key under the ring of this product was convenient for attaching the key to the front wheel.
This review is about item#37574126.
For replacement
4
From Japan
On 2016-02-08 12:31:35
In many cases it does not reach with the attached screws. I think that versatility will increase if stay and screw are about 3 mm further.
This review is about item#37574126.
Mamari chari lock
5
From Japan
On 2015-06-18 16:28:28
I lost all the keys attached to the lock of Mamari Chari, so the new purchase color is also black and cool
This review is about item#37574117.
Before installation
5
From Japan
On 2014-12-11 19:07:20
When checking the lock before attaching to the bicycle, I thought that the ring shaped movable side locking metal would come in contact before entering the insertion pipe · · · I thought that it would come in contact with the bicycle frame, It was inserted into the center without problems. When unpacking and confirming locking, those who seem to be the same please refer to it. It is a good product.
This review is about item#37574117.
Folding bicycle rear wheel key
3
From Japan
On 2014-12-10 14:18:03
I could not install it unless I removed the mudguard! I do not know if there was an explanation of the inner diameter or width, or I did not know, but I wanted a remarkable explanation!
This review is about item#37574126.
Bicycle license certificate
3
From Japan
On 2014-10-07 13:50:44
A ring moves and it is a shabby.
This review is about item#37574126.

Related Products