Buy more than* S$200* and get FREE SHIPPING

Large Rear Rattan-Like Basket

5.00 (3)
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Height H x Depth D) (mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H x Depth D) (mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
350x250x440, 350x250x440 B Gray, BGray resin, Resin 1PC 1 RB-002 02283462 68.99 SGD
Shipped after 2018-02-22
350x250x440, 350x250x440 Dark brown, DarkBrown resin, Resin 1PC 1 RB-002 02283478 68.99 SGD
Shipped after 2018-02-22
350x250x440, 350x250x440 Light gray, LightGray resin, Resin 1PC 1 RB-002 02283453 68.99 SGD
Shipped after 2018-02-22
350x250x440 BGray Resin 1PC 1 RB-002 37576332 -
Discontinued
[x]
350x250x440 Dark brown Resin 1PC 1 RB-002 37576341 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Shopping ingredients and gym luggage Tennis ball
5
From Japan
On 2017-09-15 20:42:44
Anyway, I wanted a large size because I can carry lots of luggage. I decided on this by comparing variously with shops and the net. The color was fashionable with dark brown and easy to install. However, when you cover the bicycle cover it will be the last minute.
This review is about item#2283478.
Replacing damaged bicycle back basket
5
From Japan
On 2016-12-21 11:12:59
Compared to the basket which was originally worn, it is easy to use. The attached metal fittings were also firm.
This review is about item#2283478.
bicycle
5
From Japan
On 2015-09-18 23:45:30
Purchased with replacement items from iron basket, it got lighter and popular
This review is about item#02283478.

Related Products