Buy more than* S$200* and get FREE SHIPPING

Molded Case TB

5.00 (2)
Material (chassis)
Aluminum
Material (Body)
Polystyrene
Accessories
Mounting screws 1 set
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimensions a (mm) Dimension H (mm) Color Compatible Dimensions c(mm) Number of Mounting Holes Dimensions b (mm) Dimension W (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimensions a (mm) Dimension H (mm) Color Compatible Dimensions c(mm) Number of Mounting Holes Dimensions b (mm) Dimension W (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
170 175 105 85 40 Ivory - 26 Corner on 4 132 110 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TB-22-IV 37578326 11.99 SGD
Shipped after 2018-06-01
130 135 80 68 40 Ivory (Foundation) TB-20 30 Corner on 4 100 85   1PC 1 TB-4-IV 37578511 8.99 SGD
Shipped after 2018-06-05
102 107 65 53 40 Ivory (Foundation) TB-19 30 Corner on 4 72 70   1PC 1 TB-3-IV 37578387 12.99 SGD
Shipped after 2018-06-05
80 84 50 38 35 Black (Foundation) TB-18 25 On the diagonal 2 50 54   1PC 1 TB-2-B 37578292 4.99 SGD
In stock
130 135 80 68 40 Black (Foundation) TB-20 30 Corner on 4 100 85   1PC 1 TB-4-B 37578502 7.99 SGD
In stock
170 175 105 85 40 Black - 26 Corner on 4 132 110   1PC 1 TB-22-B 37578317 11.99 SGD
In stock
190 195 125 107 50 Ivory - 36 Corner on 4 152 130   1PC 1 TB-23-IV 37578344 13.99 SGD
In stock
102 107 65 53 40 Black (Foundation) TB-19 30 Corner on 4 72 70   1PC 1 TB-3-B 37578371 5.99 SGD
In stock
65 69 40 28 30 Black (Foundation) TB-17 20.5 On the diagonal 2 35 44   1PC 1 TB-1-B 37578274 3.99 SGD
In stock
190 195 125 107 50 Black - 36 Corner on 4 152 130   1PC 1 TB-23-B 37578335 13.99 SGD
In stock
65 69 40 28 30 Ivory (Foundation) TB-17 20.5 On the diagonal 2 35 44   1PC 1 TB-1-IV 37578283 4.99 SGD
Shipped after 2018-06-01
80 84 50 38 35 Ivory (Foundation) TB-18 25 On the diagonal 2 50 54   1PC 1 TB-2-IV 37578301 4.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Substrate BOX
5
From Japan
On 2017-11-04 15:18:55
I am using the size exactly well. I think that it is still better if there is a waterproof function.
This review is about item#37578274.
Robot making
5
From Japan
On 2014-08-21 12:41:51
I am using it because the size is just right.
This review is about item#37578317.

Related Products